Shop All Screwdrivers
Wiha
Precision Hex Screwdriver 1/64 in Round
Mfr # 26307
Zoro # G4600793
$4.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Hex
- Screwdriver Tip Style Hex
- Tip Size 0.7 mm
- Handle Material Plastic
- Handle Design Ergonomic with Rotating Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiha
- MFR # 26307
- Zoro # G4600793
- UPC # 084705263076
- Country of Origin Poland
- Category Screwdrivers
Dimensions
Tip Size | 0.7 mm |
Shank Length | 1 9/16 in |
Overall Length | 4 1/2 in |
Handle Length | 3 in |
Shank Diameter | 0.1 in |
For Fastener Size | 0.7 mm |
Description
Precision Hex Screwdriver, Tip Size 0.7 mm, Hex, Molded, Overall Length 4 1/2 in, ESD Safe No, Non-Sparking No, Non-Magnetic Yes, Insulated No, Corrosion Resistant Yes, No, Tip Finish Chrome, Shank Coating None
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Stubby Spade Bit, 3/4 In, 1/4 Hex, 4 In L (DSBS1009)
- X-ACTO Knife, with Rubberized Handle, Black (EPIX3724)
- REGAL CUTTING TOOLS 1/2-14 4 Flt.Drill'N'Tap Taper Pipe (007558AS)
- IRWIN 4 in Irwin Vise-Grip Knurled Thumb Screw Plain Grip Locking Plier (4WR)
- WIHA Insulated Torx Screwdriver T25 Round (32515)
- WIHA Precision Hex Screwdriver, 1.3 mm (27552)
- WIHA Insulated Slotted Screwdriver 1/8 in Round (32003)
- WIHA Hex 2.5mm 3.9" (36725)
- WIHA Slotted 0.216" 1.0" (30255)
- WIHA Screwdriver #2 Hex with Hex Bolster (53410)
- GREAT NECK #2 x 4 Inch Phillips Square Shank Screwdriver (73122)
- Wiha Screwdrivers