Shop All Screwdrivers
Wiha
Precision Hex Screwdriver, 1.3 mm
Mfr # 27552
Zoro # G9907808
product price: $10.35
/ea
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Precision
- Screwdriver Tip Style Hex
- Tip Size 1.3 mm
- Handle Material Plastic
- Handle Design Ergonomic with Rotating Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 27552
- Zoro # G9907808
- UPC # 084705275529
- Country of Origin Germany
- Category Screwdrivers
Dimensions
Tip Size | 1.3 mm |
Shank Length | 1 1/2 in |
Overall Length | 5 1/4 in |
Handle Length | 3 3/4 in |
For Fastener Size | 1.3 mm |
Shank Diameter | 0.1 in |
Description
ESD-Safe Precision Hex Screwdriver, Tip Size 1.3 mm, Hex, Molded, Overall Length 5 1/4 in, ESD Safe Yes, Non-Sparking No, Non-Magnetic Yes, Insulated No, Corrosion Resistant Yes, No, Tip Finish Chrome, Shank Coating None
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Scratchproof Plastic Chisel Set, 4 pcs. (009880104)
- BETA Socket End Wrench, Size 25 x 25mm, 6 pt. (933)
- DOTCO Drill Var Spd 150-600Rpm, 1/2In Chuck (135DPV-7B-50)
- BON TOOL Walk Groover, Bronze 6" X 4 1/2" Bit 3/4" X 3/8" (12-502)
- WIHA Precision Pentalobe Screwdriver PL3 Round (26634)
- WIHA Slotted 0.139" Round (30210)
- WIHA Precision Torx Screwdriver T5 Round (26617)
- WIHA Insulated Square Screwdriver #1 Round (35844)
- WIHA Precision Slotted Screwdriver 3/64 in Round (26019)
- WIHA Torx(R) IP15 3.9" (36466)
- PAHWA QTi Non Sparking, Non Magnetic Philips Screwdriver #0 - 2" x 5" (SD-2003)
- Wiha Screwdrivers