Shop All Screwdrivers
Wiha
Precision Hex Screwdriver 1/16 in Round
Mfr # 26416
Zoro # G4543865
original price:
$6.41
19% off
$5.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tip Style Group Hex
- Screwdriver Tip Style Ball Hex
- Tip Size 1/16 in
- Handle Material Plastic
- Handle Design Ergonomic with Rotating Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiha
- MFR # 26416
- Zoro # G4543865
- UPC # 084705264165
- Country of Origin Poland
- Category Screwdrivers
Dimensions
Tip Size | 1/16 in |
Shank Length | 2 in |
Overall Length | 5 3/4 in |
For Fastener Size | 1/16 in |
Description
Precision Hex Screwdriver, Tip Size 1/16 in, Hex, Ergonomic, Overall Length 5 3/4 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated No, Corrosion Resistant No, No, Tip Finish None, Shank Coating Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Roll Pin Punch Set, 1/16 To 5/16 In, 7 Pc (2AJL9)
- PERFORMANCE TOOL Phillips Round # 4 X 8 In Screwdriver # 4, W30969 (W30969)
- CLE-LINE 118° Extra Length Drill Cle-Line 1807 Steam Oxide HSS RHS/RHC 1/2x18IN (C20497)
- ZORO SELECT Adjustable Handle, 118.00 mm L, M16 Thread (MA-39855)
- WIHA Phillips #2 Round (31152)
- WIHA Insulated Slotted Screwdriver 3/32 in Round (32010)
- WIHA Insulated Pozidriv Screwdriver #1 Round (30711)
- WIHA Insulated Square Screwdriver #2 Round (35845)
- WIHA Insulated Phillips Screwdriver #1 Round (32101)
- WIHA Precision Slotted Screwdriver, 3 mm (27278)
- KLEIN TOOLS General Purpose Slotted Screwdriver 1/8 in Round (608-8)
- Wiha Screwdrivers