Shop All Screwdrivers
Wiha
Precision Hex Screwdriver, 1/16 in
Mfr # 27557
Zoro # G9908158
product price: $8.39
/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Precision
- Screwdriver Tip Style Hex
- Tip Size 1/16 in
- Handle Material Plastic
- Handle Design Ergonomic with Rotating Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 27557
- Zoro # G9908158
- UPC # 084705275574
- Country of Origin Germany
- Category Screwdrivers
Dimensions
Tip Size | 1/16 in |
Shank Length | 2 in |
Overall Length | 5 1/2 in |
Handle Length | 4 in |
Shank Diameter | 0.1 in |
For Fastener Size | 1/16 in |
Description
The WIHA TOOLS 27557 Precision Hex Screwdriver is the ideal tool for precision work. It has a 1/16 in. tip size and an overall length of 5 1/2 in., making it the perfect screwdriver for small jobs. The ergonomic handle provides comfort and control with its rotating cap, which also acts as a stopper when you are not using the screwdriver. This hex driver has a 2 in. shank length and 4 in. handle length, allowing you to get into tight spaces with ease. The alloy steel shank is durable enough to withstand long term use while maintaining its precision even after heavy usage. When working on delicate projects, this WIHA TOOLS Precision Hex Screwdriver will be your go-to tool.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Dial Torque Wrench 1/4" Drive Dial Type (2470)
- MASON INDUSTRIES Easy Cut Waffle Pad - Natural Rubber 18" X 18" X 3/4" (R18X18SW)
- DRILL AMERICA 3/8"-18 NPS 1-1/2" OD HSS Round Adjustable Pipe Die (DWTH112-38NPS)
- TEKTON 1/4 Inch Star Security Bit Set with Rail, 9-Piece (TR7-TR30) (DZT93002)
- WIHA Insulated Slotted Screwdriver 5/16 in Round (32042)
- WIHA Precision Hex Screwdriver, 0.9 mm (27551)
- WIHA Insulated Torx Screwdriver T20 Round (32514)
- WIHA Insulated Slotted Screwdriver 7/32 in Round (32031)
- WIHA Precision Hex Screwdriver 9/64 in Round (26436)
- WIHA Precision Phillips Screwdriver #00 Round (26132)
- EAZYPOWER Tamper Resistant Hex Screwdriver 11/32 in Round (79731)
- Wiha Screwdrivers and Nutdrivers