Shop All Screwdrivers
Wiha
Precision Hex Screwdriver, 0.9 mm
Mfr # 27551
Zoro # G9907494
original price:
$16.95
25% off
new price: $12.55
/ea
$12.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Precision
- Screwdriver Tip Style Hex
- Tip Size 0.9 mm
- Handle Material Plastic
- Handle Design Ergonomic with Rotating Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 27551
- Zoro # G9907494
- UPC # 084705275512
- Country of Origin Germany
- Category Screwdrivers
Dimensions
Tip Size | 0.9 mm |
Shank Length | 1 1/2 in |
Overall Length | 5 1/4 in |
Handle Length | 3 3/4 in |
For Fastener Size | 0.9 mm |
Shank Diameter | 0.1 in |
Description
ESD-Safe Precision Hex Screwdriver, Tip Size 0.9 mm, Hex, Molded, Overall Length 5 1/4 in, ESD Safe Yes, Non-Sparking No, Non-Magnetic Yes, Insulated No, Corrosion Resistant Yes, No, Tip Finish Chrome, Shank Coating None
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Groover, Bronze 6" X 4 1/2" Bit 3/4" X 3/8" Wood Handle (12-586)
- DYNAMIC Tools 18" Wonder Bar, (nail Puller) (D056118)
- ECONOLINE Air Inlet Connector (411100)
- MORSE Band Saw Blade, 5 ft. 8 in L, 1/2" W, 14 TPI, 0.025" Thick, Carbon Steel (ZHEDR14-5'8)
- WIHA Insulated Slotted Screwdriver 1/4 in Round (32058)
- WIHA Screwdriver #1 Hex with Hex Bolster (53405)
- WIHA Insulated Phillips Screwdriver #1 Round (30702)
- WIHA Precision Slotted Screwdriver 5/32 in Round (26042)
- WIHA Slotted 0.118" Round (30242)
- WIHA Precision Pentalobe Screwdriver PL4 Round (26635)
- VESSEL WOOD-COMPO Non-Slip Tang-Thru Screwdrive (3308EVA)
- Wiha Screwdrivers and Nutdrivers