Shop All Nut Driver Sets
Wiha
Prec. Screwdriver, Slotted, 1.8mm x 1-5/8
Mfr # 26018
Zoro # G0433553
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Measurement Type SAE
- Insulated / Uninsulated Uninsulated
- Includes Rotating Cap
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiha
- MFR # 26018
- Zoro # G0433553
- UPC # 084705260181
- Country of Origin Poland
- Category Nut Driver Sets
Dimensions
Overall Length | 4 1/2 in |
Tip Size | 5/64 in |
Shank Length | 1 9/16 in |
Handle Length | 3 in |
For Fastener Size | 1.8 mm |
Shank Diameter | 0.08 in |
Description
The WIHA TOOLS 26018 Precision Slotted Screwdriver is the ideal tool for all your precision work. It has a 4 1/2 in. length and is made of chrome with black tip. The screwdriver has an ergonomic handle design with rotating cap, which allows you to rotate the cap without having to remove it from the handle. The round shank is designed for use on small screws and nuts that are typically found on electrical components, appliances, sporting goods, computer equipment and more. It features a slotted tip style, which gives you precise control when working in tight spaces or hard to reach areas. WIHA TOOLS 26018 Precision Slotted Screwdriver will help you complete all your projects successfully.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSHALLTOWN Marshalltown 86P Line Block and Twig, Plastic, Bright Yellow (86P)
- WESTWARD 3/4 in Drive, 1-1/4" 12 pt SAE Socket, 12 Points (5MX82)
- SIMONDS Round File, American, Round, Bastard, 8in L (78398600)
- INGERSOLL-RAND Tool Retractor, for 3.0-5.0 Lb, 6.5 Ft L (BMDS-2)
- WIHA 5/16In. X 6.0In. T-Handle Inch Nut Drive (33665)
- WIHA T40 Torx Power Bit, 1/4In. Hex Drive, 3. (74583)
- WIHA Nut Driver, 10.0mm, Solid, Ergo, Ins, 5 in. (32227)
- WIHA Nut Driver Set, 8 Pieces, Metric (28198)
- WIHA Nut Driver Sets, 2-3/8" Shank Length (26592)
- WIHA Color Coded Magnetic Nut Driver Set SAE - 6 Piece 1/4in, 5/16in, 3/8in, 7/16in, 1/2in, 9/16in (70486)
- WESTWARD Nut Driver, 8.0mm, Hollow, Ergo, Ins, 5 in. (1YXL9)
- Wiha Screwdrivers and Nutdrivers