Shop All Nut Driver Sets
Wiha
Prec. Screwdriver, Slotted, 1.5mm x 1-5/8
Mfr # 26015
Zoro # G0782031
product price: $4.95
/ea
$4.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Measurement Type SAE
- Includes Rotating Cap
- Number of Pieces 1
- Standards HRC 59-66
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 26015
- Zoro # G0782031
- UPC # 084705260150
- Country of Origin Poland
- Category Nut Driver Sets
Dimensions
Tip Size | 1/16 in |
Shank Length | 1 9/16 in |
Overall Length | 4 1/2 in |
Length | 4.7" |
For Fastener Size | 1.5 mm |
Handle Length | 3 in |
Shank Diameter | 0.08 in |
Description
Precision Slotted Screwdriver, Tip Size 1/16 in, Slotted, Molded, Overall Length 4 1/2 in, ESD Safe No, Non-Sparking No, Non-Magnetic Yes, Insulated No, Corrosion Resistant Yes, No, Tip Finish Chrome, Shank Coating None
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKAL Railroad Chalk 1" Tip, Blue (80505)
- GEAR KEEPER Instrument Retractor, 16 in L, 4-13/64 lb. (RT3-4568)
- WESTWARD Locking Plier Sets, Plain Grip, 4 Pcs (793LA8)
- WILLIAMS 1/2" Drive Hand Ratchet, Chrome plated (JHWS-52EHLA)
- WIHA Prec. Screwdriver Set, Ball Hex, SAE, 8pcs. (26490)
- WIHA Precision Screwdriver, Phillips, #0x3 in. (26108)
- WIHA Nut Driver Set, 7 pcs., SAE, Insulated (32294)
- WIHA 6 PIECE COLOR CODED MAGNETIC NUT SETTER METRIC SET, 3PK (70487)
- WIHA Nut Driver, 3/8 in., Solid, Ergo, Ins, 5 in. (32270)
- WIHA TorxPlus® Power Bit IP8 x 50mm (74604)
- SUNEX SAE Impact Hex Driver Set, 1" Drive, 6pcs. (5606)
- Wiha Screwdrivers and Nutdrivers