Shop All Nut Driver Sets
Wiha
Prec. Screwdriver, Slotted, 1.0mm x 1-5/8
Mfr # 26010
Zoro # G2828034
product price: $6.89
/ea
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Measurement Type SAE
- Insulated / Uninsulated Uninsulated
- Includes Rotating Cap
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 26010
- Zoro # G2828034
- UPC # 084705260105
- Country of Origin Poland
- Category Nut Driver Sets
Dimensions
Shank Length | 1 9/16 in |
Tip Size | 1/32 in |
Overall Length | 4 1/2 in |
Length | 4.7" |
Handle Length | 3 in |
For Fastener Size | 1 mm |
Shank Diameter | 0.08 in |
Description
Precision Slotted Screwdriver, Tip Size 1/32 in, Slotted, Molded, Overall Length 4 1/2 in, ESD Safe No, Non-Sparking No, Non-Magnetic Yes, Insulated No, Corrosion Resistant Yes, No, Tip Finish Chrome, Shank Coating None
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLYMPIA TOOLS KNIFE CAMO TURBO X (33-130)
- EMPIRE LEVEL 24" Compact Box Level (650.24)
- LENOX 2 Diamond Hole Saw (1211932DGHS)
- DIABLO Tile And Stone Carbide Tipped Drill, PK4 (DMANS1070-S4)
- WIHA Solid Shank Precision Nut Driver Set (27789)
- WIHA 6 PIECE COLOR CODED MAGNETIC NUT SETTER METRIC SET (70487)
- WIHA Picofinish Prcsn Nut Driver 3/16X60Mm (26576)
- WIHA Precision Screwdriver, Phillips, #0x3 in. (26108)
- WIHA Nut Driver, 9/16 in., Solid, Ergo, Ins, 5 in. (32278)
- WIHA Precision Screwdriver, Phillips, #0x2 in. (26105)
- KLEIN TOOLS Nut Driver Set, 1000V Insulated, 9-piece (33524)
- Wiha Screwdrivers and Nutdrivers