Shop All Screwdrivers
Wiha
Prcsion Slotted Screwdriver, 3.5 mm
Mfr # 27280
Zoro # G9907564
product price: $8.79
/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Precision
- Screwdriver Tip Style Slotted
- Tip Size 3.5 mm
- Handle Material Plastic
- Handle Design Ergonomic with Rotating Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 27280
- Zoro # G9907564
- UPC # 084705272801
- Country of Origin Germany
- Category Screwdrivers
Dimensions
Tip Size | 3.5 mm |
Shank Length | 2 5/16 in |
Overall Length | 6 1/4 in |
Handle Length | 4 in |
For Fastener Size | 3.5 mm |
Shank Diameter | 0.14 in |
Description
ESD-Safe Precision Slotted Screwdriver, Tip Size 3.5 mm, Slotted, Molded, Overall Length 6 1/4 in, ESD Safe Yes, Non-Sparking No, Non-Magnetic Yes, Insulated No, Corrosion Resistant Yes, No, Tip Finish Chrome, Shank Coating None
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SHOCKWAVE 3-1/2 in Phillips #2 Impact Duty Power Bit, 5-Piece Pack (48-32-4564)
- SWANSON TOOL 32" Magnetic Professional Box Beam Level with Gelshock End Caps (SVB32M)
- SKB Black Protective Case, 20-1/4"L x 16.93"W x 8.78"D (3I-1914N-8B-C)
- PROTO 1/2 in Drive, 1-9/16" Hex SAE Socket, 6 Points (J5450H)
- WIHA Precision Hex Screwdriver 3/32 in Round (26323)
- WIHA Insulated Torx Screwdriver T25 Round (32546)
- WIHA Insulated Slotted Screwdriver 3/8 in Round (32045)
- WIHA Slotted 6.5mm 5.0" (53320)
- WIHA Insulated Slotted Screwdriver 1/4 in Round (32058)
- WIHA Insulated Slotted Screwdriver 7/32 in Round (32055)
- WERA Screwdriver 3/32 in Round (5008007001)
- Wiha Screwdrivers