Shop All Screwdrivers
Wiha
Pozidriv(R) #2 Round
Mfr # 31315
Zoro # G3198058
product price: $9.75
/ea
Sold in multiples of 10 for $97.50
$97.50
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Pozidriv(R)
- Tip Size #2
- Handle Material Multi Component
- Shank Length 3.9"
- Overall Length 8.6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 31315
- Zoro # G3198058
- UPC # 084705313153
- Country of Origin Germany
- Category Screwdrivers
Dimensions
Tip Size | #2 |
Shank Length | 3.9" |
Overall Length | 8.6" |
Details
Item | No.2 X 100Mm Pozidriv Softfinish Scrwdrv |
Tip Style Group | Pozidriv(R) |
Handle Material | Multi Component |
SAE or Metric | SAE |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Shank Material | High Grade Alloy Chrome Vanadium Molybdenum Steel |
Handle Type | Soft Finish, Cushion Grip |
Tip Style | Pozidriv(R) |
Finish | Hard-chrome Plated |
Number of Pieces | 1 |
Shank Shape | Round |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Description
No.2 X 100Mm Pozidriv Softfinish Scrwdrv
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTS Safe Tuk 3-1/2 In. W. x 8 In. L. Nylon Carpet Tucking Tool (10-522-4)
- BOSCH 2-Cutter Hammer Drill Bit 5/32" x 6.000"L, SDS Plus, 25PK (HC2001B25)
- DEWALT Bare Tool Angle Grinder, 20V DC, 4-1/2 in Wheel Diameter (DCG412B)
- QIC TOOLS 5mm Boring, Dowel Drill Bits 57mm Long (DB3.500.57R)
- WIHA Precision Hex Screwdriver, 1.5 mm (27553)
- WIHA Insulated Phillips Screwdriver #2 Round (30704)
- WIHA SoftFinish Cushion Grip Screwdriver Tray (30280)
- WIHA Slotted 0.315" Round (30230)
- WIHA Insulated Phillips Screwdriver #0 Round (32100)
- WIHA Prcsion Slotted Screwdriver, 3.5 mm (27280)
- WESTWARD Precision Slotted Screwdriver 2 mm Round (401L70)
- Wiha Screwdrivers