Shop All Screwdrivers
Wiha
Pozidriv(R) #0 2.4"
Mfr # 31305
Zoro # G3541356
product price: $5.89
/ea
Sold in multiples of 2 for $11.78
$11.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Pozidriv(R)
- Tip Size #0
- Handle Material Multi Component
- Shank Length 2.4"
- Overall Length 6.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 31305
- Zoro # G3541356
- UPC # 084705313054
- Country of Origin Germany
- Category Screwdrivers
Dimensions
Tip Size | #0 |
Shank Length | 2.4" |
Overall Length | 6.5" |
Details
Tip Style Group | Pozidriv(R) |
Handle Material | Multi Component |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Handle Type | Soft Finish, Cushion Grip |
Tip Style | Pozidriv(R) |
Shank Material | High Grade Alloy Chrome Vanadium Molybdenum Steel |
Finish | Hard-chrome Plated |
Number of Pieces | 1 |
SAE or Metric | SAE |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Description
No.0 X 60Mm Pozidriv Softfinish Scrwdrve
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT 10Pc 3/8" Drive 6Pt Metric Universal Socket Set (641715)
- TENG TOOLS 3/8INCHDR.SOCKET.TX.BIT (M381230T-C)
- J.W. WINCO GN300-78-M12-40 Adjustable Lever Steel (12N40A03K)
- MARSHALLTOWN TILE GROUT FLOAT 9""X4"" (GF248)
- WIHA Precision Hex Screwdriver, 0.7 mm (27550)
- WIHA Insulated Phillips Screwdriver #2 Round (32102)
- WIHA Precision Slotted Screwdriver 1/8 in Round (26034)
- WIHA Insulated Phillips Screwdriver #1 Round (32145)
- WIHA Insulated Slotted Screwdriver 9/64 in Round (32015)
- WIHA Prcsion Slotted Screwdriver, 1.5 mm (27273)
- XCELITE Screwdriver, 1/8" x 4" Shank (R184N)
- Wiha Screwdrivers