Shop All Screwdriver Bits
Wiha
Power Torx Bit, T20 x 50mm, PK10
Mfr # 74732
Zoro # G2130249
$42.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Torx
- SAE or Metric SAE, Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiha
- MFR # 74732
- Zoro # G2130249
- UPC # 084705747323
- Country of Origin Poland
- Category Screwdriver Bits
Details
Bit Style | Torx |
Fastening Tool Item | Socket Bit |
Item | Power Bit |
SAE or Metric | SAE, Metric |
Description
Power Bit, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Radius Gage (167-11/64)
- PROTO 3/8 in Drive, 22mm Hex Metric Socket, 6 Points (J5022MH)
- PACESETTER Economy Carbon Steel 9 in. x 4 in. Square Notch Trowel, 1/2 in. x 1/2 in. x 1/2 in. (G02656)
- MITUTOYO Vernier Depth Gage (527-113)
- WIHA Screwdriver Blade, 15/64" Hex Shank Size (28319)
- WIHA Screwdriver Blade, 15/64" Hex Shank Size (28343)
- WIHA SYSTEM 4 MICROBITS ADAPTER 4MM TO 1/4-in. 38MM (75803)
- WIHA Screwdriver Blade, 1/8" Hex Shank Size (28340)
- WIHA 10 Piece Bit Set Hex Inch (72596)
- WIHA 11 Piece Torx Bit Selector T5-T30 (79242)
- WERA Power Bit, SAE, 1/4", Hex, 3/32", 3-1/2", SS (05071105051)
- Wiha Screwdriver Bits