Shop All Screwdriver Bits
Wiha
Power Torx Bit, IP15 x 50mm, PK2
Mfr # 74665
Zoro # G2130276
product price: $11.19
/pk 2, $5.60/ea
$11.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Style Torx
- SAE or Metric SAE, Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 74665
- Zoro # G2130276
- UPC # 084705746654
- Country of Origin Germany
- Category Screwdriver Bits
Details
Bit Style | Torx |
Fastening Tool Item | Socket Bit |
Item | Power Bit |
SAE or Metric | SAE, Metric |
Description
Power Bit, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONWAY Bon 32-237 Frame For 6" Texture Roller (32-237)
- MILWAUKEE TOOL 21mm Metric Combination Wrench (45-96-9521)
- PROTO 3/4 in Drive Impact Socket 50 mm Size 6 pt Standard Depth, Black Oxide (J07550M)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC #32 (C23402)
- WIHA Screwdriver Blade, 15/64" Hex Shank Size (28312)
- WIHA 11 Piece Torx Bit Selector T5-T30 (79242)
- WIHA 8-Piece BitBuddy MAXXTOR Impact Bit Set (76893)
- WIHA Phillips Torque Blade #1 (28543)
- WIHA 7 Piece BitBuddy MaxxTor Impact Hex Bit Set - Inch and Metric (76894)
- WIHA Torx Insert Bits, 1/4-Inch Hex Drive T6 by 25 mm, 10PK (71506)
- APEX TOOL GROUP Sckt 3/8 Fmale Sq Drv 10Mm Fm (M-10MM43)
- Wiha Screwdrivers and Nutdrivers