Shop All Combination Wrenches
Wiha
Pipe Wrench Narrrow Jaw 90 Deg
Mfr # 32979
Zoro # G0879527
product price: $89.88
/ea
Free Shipping & Returns
$89.88
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features 30% Narrower than cast iron or aluminum for easier access
- Tether Capable Standard Tool (Accessory Needed for Tethering)
- Finish Brushed
- Overall Length 3
- Includes Pipe Wrench Narrow Style Jaw 90° 2.1" Opening, 16.54" Long, Max Pipe Grip Diameter: 1.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 32979
- Zoro # G0879527
- Country of Origin Germany
- Category Combination Wrenches
Dimensions
Overall Length | 3 |
Details
Features | 30% Narrower than cast iron or aluminum for easier access |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Finish | Brushed |
Includes | Pipe Wrench Narrow Style Jaw 90° 2.1" Opening, 16.54" Long, Max Pipe Grip Diameter: 1.5" |
Tether Style | Tether Capable |
Description
Pipe Wrench Narrrow Jaw 90 Deg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS Soft Touch Shift Knob, 1/4", 5/16", M6, M8 Thread Size, 1-3/8" Dia., Blind Tap (GN4X-5X-S3--S--)
- NOGA Magnetic Base, 13" L, 0.540" Rod dia. (DG61003)
- H & H INDUSTRIAL PRODUCTS 25 Piece 1/4-20 5/16-18 3/8-16 7/16-14 Transfer Screw Set (3601-0511)
- WILTON 6" Standard Duty Combination Vise with Swivel Base (1560)
- AMPCO SAFETY TOOLS Combination Wrench, SAE, 1-5/8in Size (W-679)
- GARANT Combination Wrench, 12 pt, 10 mm (613600 10)
- PROTO Satin Combination Wrench 5/8" - 6 Point (J1220HASD)
- KNIPEX 17" Pipe Wrench S-Type, Powder Coated (83 30 015)
- SUNEX 1-1/2 Raised Panel Jumbo Combi Wrench (948A)
- CRESCENT 9/16 X 9/16 12 Point SAE Combination Wrench 7.52 in. L (CCW6-05)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 10mm Size (88710)
- Wiha Combination Wrenches