Shop All Nut Driver Sets
Wiha
Picofinish Precision Nut Driver 1/8X60Mm
Mfr # 26573
Zoro # G3528598
product price: $7.79
/ea
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Measurement Type SAE
- Number of Pieces 1
- Tip Style Hex
- Nut Driver Handle Design Soft Tactile Pico Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 26573
- Zoro # G3528598
- UPC # 084705265735
- Country of Origin Germany
- Category Nut Driver Sets
Details
SAE or Metric | SAE |
Measurement Type | SAE |
Number of Pieces | 1 |
Tip Style | Hex |
Nut Driver Handle Design | Soft Tactile Pico Grip |
Item | Picofinish Precision Nut Driver 1/8X60Mm |
Description
Picofinish Precision Nut Driver 1/8X60Mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/2"-14 NPT HSS Interrupted Thread Pipe Tap (DWT64227)
- CARBIDEMAX HMT 55 TCT Magnet Broach Cutter 2 x 1/2 in. (109020-0030)
- WIDIA End Mill, 0.0625 in. Milling Dia., I4S (I4S0062T011R)
- FREUD O-Flute Down Spiral Bit, 1/4" dia. (74-206)
- WIHA 3/8In. X 6.0In. T-Handle Inch Nut Driver (33671)
- WIHA Nut Driver Set, 9 Pieces, SAE, Solid, Ins (32288)
- WIHA 5/16In. X 6.0In. T-Handle Inch Nut Drive (33665)
- WIHA Nut Driver, 7/16 in., Solid, Ergo, Ins, 5 in. (32273)
- WIHA 8.0Mm X 200Mm T-Handle Metric Nut Driver (33607)
- WIHA Picofinish Prcsn Nut Driver 3/16X60Mm (26576)
- IDEAL Nut Driver Set, 7 Pieces, SAE, Hollow (35-299)
- Wiha Screwdrivers and Nutdrivers