Shop All Screwdrivers
Wiha
Picofinish Precision Hex 2.0 X 50Mm Hex 2.0mm
Mfr # 26349
Zoro # G3541557
product price: $4.65
/ea
Sold in multiples of 2 for $9.30
$9.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Hex
- Tip Size 2.0mm
- Shank Length 2.0"
- Overall Length 5.9"
- Handle Type Soft Pico Finish
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 26349
- Zoro # G3541557
- Country of Origin Germany
- Category Screwdrivers
Dimensions
Tip Size | 2.0mm |
Shank Length | 2.0" |
Overall Length | 5.9" |
Details
Item | Picofinish Precision Hex 2.0 X 50Mm |
Tip Style Group | Hex |
Handle Type | Soft Pico Finish |
Features | Color Coded Symbols On Rotating Cap Gives Easy Recognition Of Individual Styles And Sizes |
Number of Pieces | 1 |
SAE or Metric | Metric |
Shank Material | Chrome Vanadium Molybdenum Steel |
Tip Style | Hex |
Finish | Hard-chrome Plated |
Description
The WIHA TOOLS 26349 Picofinish Precision Hex 2.0 X 50Mm is a screwdriver with a rotating cap that features color-coded symbols to help you identify the tip style and size of each individual tool. The handle of this hex 2.0mm screwdriver has been designed with a soft pico finish for maximum comfort and grip. Made from chrome vanadium molybdenum steel, the shank offers high strength and durability. It also has a hard-chrome plated finish, which protects against corrosion. This hex screwdriver has an overall length of 5.9 in., making it easy to reach into small spaces where screws need tightening or loosening. With its color coded symbols on the rotating cap, the WIHA TOOLS 26349 Screwdriver makes working on any project simple and hassle free.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COBRA CARBIDE Endmill, 90 Deg Drill Point AlTiN Coated, 1/4, Number of Flutes: 2 (15428)
- DEWALT 13/16" x 17" Power Ship Auger Bit (DW1684)
- URETHANE SUPPLY CO Mini-Weld Model 7 Airless Plastic Welder Kit (URE5700HT)
- KO-KEN Socket Driver 11mm 6 Point 245mm (167M-11)
- WIHA Precision Hex Screwdriver 7/64 in Round (26427)
- WIHA Insulated Phillips Screwdriver #0 Round (32100)
- WIHA Insulated Slotted Screwdriver 7/64 in Round (32002)
- WIHA Precision Slotted Screwdriver 1/8 in Round (26070)
- WIHA Precision Pentalobe Screwdriver PL3 Round (26634)
- WIHA Insulated Slotted Screwdriver 9/64 in Round (28428)
- STANLEY Pocket Clip Slotted Screwdriver 3/32 in Round (66-102-A)
- Wiha Screwdrivers