Shop All Multi-Bit Screwdrivers
Wiha
Phillips, Slotted, Terminal Bit 9 3/4 in, Drive Size: 6 mm , Num. of pieces:7
Mfr # 28395
Zoro # G1459409
product price: $94.39
/ea
Free Shipping & Returns
$94.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 6 mm
- Overall Length 9 3/4 in
- Bit Style Phillips, Slotted, Terminal
- Measurement Type Metric, SAE
- Finish Insulated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 28395
- Zoro # G1459409
- UPC # 084705283951
- Country of Origin Poland
- Category Multi-Bit Screwdrivers
Dimensions
Drive Size | 6 mm |
Overall Length | 9 3/4 in |
Sizes Included | Phillips: #1, #2, Slotted: 3 mm, 4 mm, Terminal Xeno #1, #2 |
Shank Length | 4 1/2 in |
Tip Size | #2, 4 mm, #1, 3 mm |
For Fastener Size | 6 mm |
Description
If you are looking for a high-quality multi-bit screwdriver, the WIHA TOOLS 28395 is the tool to have on hand. It will help you tighten and loosen different types of screws. This insulated screwdriver comes with seven pieces, including Phillips #1, #2, Slotted #3 and #4 as well as Terminal Xeno #1 and #2. The size ranges from 4 mm to 3 mm in diameter. With an overall length of 9 3/4 in., this multi-bit screwdriver is perfect for electricians or other professionals who work with small screws often. WIHA TOOLS 28395 6 mm Insulated Multi Bit Screwdriver is a versatile tool that will be indispensable in your workshop or garage.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS T Handle Lock Pin, 1, 1/4, 1-13/16 In Alum (GL4X1000T----01)
- DEWALT Drill Bits, 1/4" Hex (DWA5016)
- WESTWARD 3/8" Drive Socket Set Metric 14 Pieces 6 mm to 19 mm , Chrome (53PN47)
- WESTWARD Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT (2LXR3)
- WIHA Slotted, Phillips, TORX, Square, Terminal Xeno Bit 6 1/4 in, Drive Size: 1/4 in , Num. of pieces:16 (28792)
- WIHA Hex, Phillips, Slotted, Torx(R) Bit 8 in, Drive Size: 4 mm , Num. of pieces:39 (75980)
- WIHA Drive-Loc VI Bit Holder with Soft Finish Handle and 1/4-Inch Bit Adapter (28489)
- WIHA Precision Screwdriver Set (26596)
- WIHA Precision Torx® Screwdriver 7 Pc. Set (26792)
- WIHA Control Cabinet Key, Dbl Ended (21103)
- VEGA Quick Release Mag Screwdriver x 3-1/4 in (QMBS58)
- Wiha Screwdrivers and Nutdrivers