Shop All Multi-Bit Screwdrivers
This Product is Discontinued
Wiha
Phillips, Slotted, Tamper Resistant Torx(R), Torx(R) Bit 9 in, Drive Size: 1/4 in (Discontinued)
Mfr # 38035
Zoro # G3970615
This Product is Discontinued
Key Features
- Drive Size 1/4 in
- Overall Length 9 in
- Bit Style Phillips, Slotted, Tamper Resistant Torx(R), Torx(R)
- Measurement Type Metric, SAE
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 38035
- Zoro # G3970615
- UPC # 084705380353
- Country of Origin Poland
- Category Multi-Bit Screwdrivers
Dimensions
Drive Size | 1/4 in |
Overall Length | 9 in |
Tip Size | #0, #1, #2, 4.5 mm, 5.5 mm, 6 mm, T10s, T15, T20, T25, T6, T8s |
Shank Length | 3 1/2 in |
Sizes Included | Phillips: #0 + #1 + #2, Slotted: 4.5 mm + 5.5 mm + 6 mm, Tamper Resistant Torx: T8s + T10s, Torx: T6 + T15 + T20 + T25 |
For Fastener Size | 1/4 in |
Description
If you are looking for a multi-bit screwdriver, this WIHA TOOLS 12-in-1 Multi-Bit Screwdriver is the perfect solution. It has all the bits you need to work on many different types of projects. With a total of 12 pieces, the WIHA Multi-Bit Screwdriver has everything you need to tighten and loosen screws in various situations. The chrome finish protects against rust and corrosion, giving it a long life span. This screwdriver has precision machined tips that allow for easy insertion into fasteners. When it comes to your tool box, you will want this WIHA TOOLS Multi Bit Screwdriver as part of your collection.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.