Shop All Screwdrivers
Wiha
Phillips #3 Round
Mfr # 31120
Zoro # G3197960
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Phillips
- Tip Size #3
- Handle Material Multi Component
- Shank Length 5.9"
- Overall Length 10.8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiha
- MFR # 31120
- Zoro # G3197960
- UPC # 084705311203
- Country of Origin Germany
- Category Screwdrivers
Dimensions
Tip Size | #3 |
Shank Length | 5.9" |
Overall Length | 10.8" |
Details
Item | No.3 X 150Mm Phillips Softfinish Scrwdrv |
Tip Style Group | Phillips |
Handle Material | Multi Component |
Number of Pieces | 1 |
Shank Shape | Round |
SAE or Metric | SAE |
Handle Type | Soft Finish, Cushion Grip |
Finish | Hard-chrome Plated |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Shank Material | Vanadium Molybdenum Steel |
Tip Style | Phillips |
Tether Style | Tether Capable |
Description
No.3 X 150Mm Phillips Softfinish Scrwdrv
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN PLIER 5"" VISE GRIP JR (902L3)
- DRILL AMERICA 3/8"-24 HSS Machine and Fraction Hand Tap Set, Tap Thread Size: 3/8"-24 (DWT54600)
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 3/8-16 Nc (95107)
- MELIN TOOL CO Countersink, Hss, 82 deg., 1", Number of Flutes: 4 (HS4-1-82)
- WIHA Screwdriver T7 Round (36268)
- WIHA Precision Hex Screwdriver, 1.3 mm (27552)
- WIHA SoftFinish Cushion Grip Screwdriver Tray (30280)
- WIHA Insulated Phillips Screwdriver #0 Round (32107)
- WIHA Precision Phillips Screwdriver, #0 (27332)
- WIHA Insulated Slotted Screwdriver 1/4 in Round (32058)
- EAZYPOWER Tamper Resistant Hex Screwdriver 3/8 in Round (79732)
- Wiha Screwdrivers and Nutdrivers