Shop All Screwdrivers
Wiha
Phillips #2 Round
Mfr # 31118
Zoro # G3197997
product price: $12.69
/ea
Sold in multiples of 10 for $126.90
$126.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Phillips
- Tip Size #2
- Handle Material Multi Component
- Shank Length 12.0"
- Overall Length 16.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 31118
- Zoro # G3197997
- UPC # 084705311180
- Country of Origin Germany
- Category Screwdrivers
Dimensions
Tip Size | #2 |
Shank Length | 12.0" |
Overall Length | 16.5" |
Details
Item | No.2 X 300Mm Phillips Softfinish Scrwdrv |
Tip Style Group | Phillips |
Handle Material | Multi Component |
Number of Pieces | 1 |
Tip Style | Phillips |
Shank Shape | Round |
SAE or Metric | SAE |
Finish | Hard-chrome Plated |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Shank Material | Vanadium Molybdenum Steel |
Handle Type | Soft Finish, Cushion Grip |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Description
No.2 X 300Mm Phillips Softfinish Scrwdrv
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 Inch Drive 6-Point Impact Socket Set, 17-Piece (5/16 - 1-1/4 in.) (SID92301)
- ALL-SOURCE 6 In. Slip Joint Pliers (303712)
- STANLEY Tool Chest, 4 Drawer, Black, 26 in W (STST22643BK)
- MIRKA Fine Finishing Sander, 5", 2.5mm Orbit (MR-525)
- WIHA Torx Screwdriver with Precision Handle, T3 x 40mm (96703)
- WIHA Precision Torx Screwdriver T20 Round (26621)
- WIHA Insulated Slotted Screwdriver 5/64 in Round (32001)
- WIHA T6 X 60Mm Torx Softfinish Insulated Scre (32511)
- WIHA Bit Holding Screwdriver, 1/4" x 125mm (38450)
- WIHA Precision Hex Screwdriver 9/64 in Round (26436)
- BETA Ball Head Hex Driver, 2mm (012930501)
- Wiha Screwdrivers