Shop All Screwdrivers
Wiha
Phillips #1 Round
Mfr # 31151
Zoro # G3541091
original price:
$12.54
41% off
Sold in multiples of 3 for $21.99
$21.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tip Style Group Phillips
- Tip Size #1
- Handle Material Multi Component
- Shank Length 3.1"
- Overall Length 7.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiha
- MFR # 31151
- Zoro # G3541091
- Country of Origin Germany
- Category Screwdrivers
Dimensions
Tip Size | #1 |
Shank Length | 3.1" |
Overall Length | 7.5" |
Details
Item | Esd Softfinish Phillips Driver No.1 |
Tip Style Group | Phillips |
Handle Material | Multi Component |
Tip Style | Phillips |
Handle Type | Soft Finish, Cushion Grip |
Shank Material | High Grade Alloy Chrome Vanadium Molybdenum Steel |
Finish | Hard-chrome Plated |
Shank Shape | Round |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Features | Offers Protection Against Electrostatic Discharge; ESD Safe (106-109 Ohm) |
SAE or Metric | SAE |
Number of Pieces | 1 |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Description
Esd Softfinish Phillips Driver No.1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLFA Ergonomic Rotary Cutter, 45mm Tungsten (RTY-2/DX)
- COUGAR PRO 3/8" Drive 41 Geared Teeth Round Ratchet 3/8" Dr (E3426)
- WESTWARD Plain L Key, 7/16 in Tip Size, 7 31/64 in Long, 7/16 in Short (54TU66)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC #47 (44117)
- WIHA Insulated Slotted Screwdriver 1/4 in Round (32058)
- WIHA Screwdriver 5/16 in Hex with Hex Bolster (53325)
- WIHA Precision Torx Screwdriver T3 Round (26703)
- WIHA Insulated Slotted Screwdriver 7/64 in Round (32002)
- WIHA Precision Torx Screwdriver, T6 (27865)
- WIHA Precision Hex Screwdriver 5/32 in Round (26412)
- DYNAMIC Tools 1/4" Slotted Stubby Screwdriver, Comfort Grip Handle (D062007)
- Wiha Screwdrivers and Nutdrivers