Shop All Open End Wrenches
Wiha
Open End Wrench, SAE, 9/16" Head Size
Mfr # 20138
Zoro # G9184616
product price: $34.19
/ea
$34.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Insulation According to VDE Specification 0680 and EN/IEC 60900, DIN 7446 and CSA, Up To 1000 Volt. Individually Tested, High Visibility Grip
- Finish High Visibility Coating
- Head Angle 15 Degrees
- Single End/Double End Single End
- Insulated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 20138
- Zoro # G9184616
- UPC # 084705201382
- Country of Origin Germany
- Category Open End Wrenches
Dimensions
Head Size | 9/16 in |
Size | 9/16" |
Overall Length | 5 3/4 in |
Wrench Head Sizes | 9/16 in |
Overall Width | 1 1/4 in |
Wrench Length Style | Standard |
Description
Open End Wrench, Alloy Steel, High Visibility Coating, Head Size 9/16 in, Overall Length 5 3/4 in, 10 Degrees , Insulated Yes, SAE, Single End, Rounded, One Piece
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO Countersink, 6 Fl, 60 Deg, 1 1/4, Cobalt (55512)
- LEATHERHEAD TOOLS Rubbish Hook, 10 ft. Dog Bone Pole, HiViz Yellow, D-Handle (DBY-10RH-D)
- 3M Polishing Pad, Foam, 3" Size (30807)
- WESTWARD Ext Floor Roller, 7-1/2 x 17 to 27 In L (13P503)
- WIHA Open End Wrench, SAE, 1-1/8" Head Size (20149)
- WIHA Open End Wrench, Metric, 13.0mm Head Size (20013)
- WIHA Open End Wrench, Metric, 9.0mm Head Size (20009)
- WIHA Open End Wrench, SAE, 3/7" Head Size (20142)
- WIHA Open End Wrench, SAE, 11/16" Head Size (20141)
- WIHA Open End Wrench, SAE, 5/16" Head Size (20133)
- CAPRI TOOLS 12 mm x 13 mm Super-Thin Open End Wrench (11850-1213)
- Wiha Open End Wrenches