Shop All Open End Wrenches
Wiha
Open End Wrench, SAE, 3/8" Head Size
Mfr # 20135
Zoro # G9184640
product price: $27.19
/ea
$27.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4 1/8 in
- Size 3/8"
- Features Insulation According to VDE Specification 0680 and EN/IEC 60900, DIN 7446 and CSA, Up To 1000 Volt. Individually Tested, High Visibility Grip
- Finish High Visibility Coating
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 20135
- Zoro # G9184640
- UPC # 084705201351
- Country of Origin Germany
- Category Open End Wrenches
Dimensions
Overall Length | 4 1/8 in |
Size | 3/8" |
Head Size | 3/8 in |
Wrench Head Sizes | 3/8 in |
Overall Width | 31/32 in |
Wrench Length Style | Standard |
Description
Open End Wrench, Alloy Steel, High Visibility Coating, Head Size 3/8 in, Overall Length 4 1/8 in, 10 Degrees , Insulated Yes, SAE, Single End, Rounded, One Piece
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Adjustable Wrench, Overall 15-1/16" L (J715A)
- MALCO SM1 Smart Tool Stapler for PEX Radiant Heating Installation (SM1)
- WARNER Pro Stainless Steel 3" Putty Knife (95114)
- COILHOSE PNEUMATICS BLOW GUN NEEDLE TIP ASSORT (AMASNT-KIT-DPB)
- WIHA Open End Wrench, Metric, 7.0mm Head Size (20007)
- WIHA Open End Wrench, SAE, 3/7" Head Size (20142)
- WIHA Open End Wrench, SAE, 5/16" Head Size (20133)
- WIHA Open End Wrench, Metric, 9.0mm Head Size (20009)
- WIHA Open End Wrench, Metric, 11.0mm Head Size (20011)
- WIHA Open End Wrench, SAE, 7/8" Head Size (20145)
- WRIGHT TOOL Open End Wrench, 5/8" x 11/16" (1322)
- Wiha Open End Wrenches