Shop All Open End Wrenches
Wiha
Open End Wrench, SAE, 3/7" Head Size
Mfr # 20142
Zoro # G9184701
product price: $34.89
/ea
$34.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Insulation According to VDE Specification 0680 and EN/IEC 60900, DIN 7446 and CSA, Up To 1000 Volt. Individually Tested, High Visibility Grip
- Finish High Visibility Coating
- Head Angle 15 Degrees
- Tether Capable Tether Capable
- Head Size 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 20142
- Zoro # G9184701
- UPC # 084705201429
- Country of Origin Germany
- Category Open End Wrenches
Dimensions
Head Size | 3/4 in |
Size | 3/4" |
Wrench Head Sizes | 3/4 in |
Overall Length | 7 in |
Wrench Length Style | Standard |
Overall Width | 1 5/8 in |
Description
Open End Wrench, Alloy Steel, High Visibility Coating, Head Size 3/4 in, Overall Length 7 in, 10 Degrees , Insulated Yes, SAE, Single End, Rounded, One Piece
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Square, In, Asme 0, 36 pcs. (516-422-26)
- HOUGEN 1-3/16 in. X 3 in. 12,000-Series Annular Cutter (3-12238)
- KRAFT TOOL Channel Float, Magnesium, Dual Edge, 48x6" (CC044SR-01)
- MARTIN TOOLS Fiberglass Hammer Handle, 12" (HHBFFG)
- WIHA Open End Wrench, SAE, 11/16" Head Size (20141)
- WIHA Open End Wrench, SAE, 7/8" Head Size (20145)
- WIHA Open End Wrench, Metric, 6.0mm Head Size (20006)
- WIHA Open End Wrench, SAE, 1-1/8" Head Size (20149)
- WIHA Open End Wrench, Metric, 9.0mm Head Size (20009)
- WIHA Open End Wrench, Metric, 14.0mm Head Size (20014)
- PROTO Open End Wrench, 1-1/16x1-1/8 in., 12-3/8L (J3050B)
- Wiha Open End Wrenches