Shop All Open End Wrenches
Wiha
Open End Wrench, SAE, 15/16" Head Size
Mfr # 20146
Zoro # G9184765
product price: $45.29
/ea
$45.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Insulation According to VDE Specification 0680 and EN/IEC 60900, DIN 7446 and CSA, Up To 1000 Volt. Individually Tested, High Visibility Grip
- Finish High Visibility Coating
- Head Angle 15 Degrees
- Size 15/16"
- Single End/Double End Single End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 20146
- Zoro # G9184765
- UPC # 084705201467
- Country of Origin Germany
- Category Open End Wrenches
Dimensions
Size | 15/16" |
Head Size | 15/16 in |
Wrench Head Sizes | 15/16 in |
Overall Length | 7 7/8 in |
Wrench Length Style | Standard |
Overall Width | 2 1/16 in |
Description
Open End Wrench, Alloy Steel, High Visibility Coating, Head Size 15/16 in, Overall Length 7 7/8 in, 10 Degrees , Insulated Yes, SAE, Single End, Rounded, One Piece
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET Band Saw, 7" x 10-13/64" Rectangle, 7" Round, 7 in Square, 115/230V AC V, 1 hp HP (413452)
- UNCLE HENRY Knife Folding 1 Blade 3-3/4In (LB5)
- DEWALT Combo Kit, 20V MAX XR Expansion 2-Kit (DCK201P1)
- PERFORMANCE TOOL 11 In 45 Degree Long Handle Pliers Pliers-Long Nos, W1045 (W1045)
- WIHA Open End Wrench, Metric, 13.0mm Head Size (20013)
- WIHA Open End Wrench, SAE, 5/16" Head Size (20133)
- WIHA Open End Wrench, Metric, 7.0mm Head Size (20007)
- WIHA Open End Wrench, SAE, 1/2" Head Size (20137)
- WIHA Open End Wrench, SAE, 3/7" Head Size (20142)
- WIHA Open End Wrench, Metric, 6.0mm Head Size (20006)
- TEKTON 15 mm Angle Head Open End Wrench (WAE84015)
- Wiha Open End Wrenches