Shop All Open End Wrenches
Wiha
Open End Wrench, SAE, 1/2" Head Size
Mfr # 20137
Zoro # G9184561
original price:
$56.02
48% off
new price: $28.69
/ea
$28.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5 1/2 in
- Size 1/2"
- Features Insulation According to VDE Specification 0680 and EN/IEC 60900, DIN 7446 and CSA, Up To 1000 Volt. Individually Tested, High Visibility Grip
- Finish High Visibility Coating
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 20137
- Zoro # G9184561
- UPC # 084705201375
- Country of Origin Germany
- Category Open End Wrenches
Dimensions
Overall Length | 5 1/2 in |
Size | 1/2" |
Wrench Head Sizes | 1/2 in |
Head Size | 1/2 in |
Overall Width | 1 1/8 in |
Wrench Length Style | Standard |
Description
Open End Wrench, Alloy Steel, High Visibility Coating, Head Size 1/2 in, Overall Length 5 1/2 in, 10 Degrees , Insulated Yes, SAE, Single End, Rounded, One Piece
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS Railroad/Clay Pick, 6.7Lb, Head Only (P-3)
- WESTWARD Drywall T-Square, 47 7/8 In, Aluminum (4MRX5)
- AIRCAT 3/4" Nitrocat Kevlar™ Composite Twin Clutch Impact Wrench (1750-K)
- BLU-MOL 1-3/4" Bi-Metal Hole Saw HSSE-Co8 1-7/8" Depth (528)
- WIHA Open End Wrench, SAE, 5/16" Head Size (20133)
- WIHA Open End Wrench, SAE, 1-1/8" Head Size (20149)
- WIHA Open End Wrench, Metric, 6.0mm Head Size (20006)
- WIHA Open End Wrench, Metric, 11.0mm Head Size (20011)
- WIHA Open End Wrench, SAE, 9/16" Head Size (20138)
- WIHA Open End Wrench, SAE, 11/16" Head Size (20141)
- HOLEX Single open ended wrench fully insulated- Width across flats: 13mm (613333 13)
- Wiha Wrenches