Shop All Open End Wrenches
Wiha
Open End Wrench, SAE, 11/16" Head Size
Mfr # 20141
Zoro # G9184738
product price: $35.69
/ea
$35.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 11/16"
- Features Insulation According to VDE Specification 0680 and EN/IEC 60900, DIN 7446 and CSA, Up To 1000 Volt. Individually Tested, High Visibility Grip
- Finish High Visibility Coating
- SAE or Metric SAE
- Head Angle 15 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 20141
- Zoro # G9184738
- UPC # 084705201412
- Country of Origin Germany
- Category Open End Wrenches
Dimensions
Size | 11/16" |
Wrench Head Sizes | 11/16 in |
Head Size | 11/16 in |
Overall Length | 6 1/2 in |
Overall Width | 1 9/16 in |
Wrench Length Style | Standard |
Description
Open End Wrench, Alloy Steel, High Visibility Coating, Head Size 11/16 in, Overall Length 6 1/2 in, 10 Degrees , Insulated Yes, SAE, Single End, Rounded, One Piece
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Press, Arbor, 1/2 Ton (4TJ92)
- TEKTON Combination Wrench Set with Pouch, 19-Piece (1/4 - 1-1/4 in.) (WCB94103)
- MILWAUKEE TOOL PACKOUT Rolling Tool Chest, Black/Red, Plastic, 38 in W x 12 in D x 16 in H (48-22-8428)
- CLEVELAND Carbon Round Adjustable DIe 0610 Cle-Line 1In Outer Diameter 1/2-13UNC (C65470)
- WIHA Open End Wrench, SAE, 3/7" Head Size (20142)
- WIHA Open End Wrench, SAE, 9/16" Head Size (20138)
- WIHA Open End Wrench, Metric, 9.0mm Head Size (20009)
- WIHA Open End Wrench, Metric, 14.0mm Head Size (20014)
- WIHA Open End Wrench, SAE, 5/8" Head Size (20140)
- WIHA Open End Wrench, Metric, 10.0mm Head Size (20010)
- URREA Urrea Metric Service Wrench, U3536M, 7 5/8" Long, 36 mm Opening, Polished Satin Finish (U3536M)
- Wiha Wrenches