Shop All Open End Wrenches
Wiha
Open End Wrench, SAE, 1" Head Size
Mfr # 20147
Zoro # G9184695
product price: $53.66
/ea
$53.66
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 8 3/8 in
- Size 1"
- Features Insulation According to VDE Specification 0680 and EN/IEC 60900, DIN 7446 and CSA, Up To 1000 Volt. Individually Tested, High Visibility Grip
- Finish High Visibility Coating
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 20147
- Zoro # G9184695
- UPC # 084705201474
- Country of Origin Germany
- Category Open End Wrenches
Dimensions
Overall Length | 8 3/8 in |
Size | 1" |
Wrench Head Sizes | 1 in |
Head Size | 1 in |
Wrench Length Style | Standard |
Overall Width | 2 11/64 in |
Description
Open End Wrench, Alloy Steel, High Visibility Coating, Head Size 1 in, Overall Length 8 3/8 in, 10 Degrees , Insulated Yes, SAE, Single End, Rounded, One Piece
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (11556)
- MILWAUKEE TOOL 3/8" Drive Deep Impact Socket 1/2 in Size, Deep Socket, Black Phosphate (49-66-6121)
- URREA Power Bit, Torx T20 1/4X1-15/16 (16020)
- DEWALT 7/16" x 2-9/16" Magnetic Nut Driver - IMPACT READY(R) (DW2228IR)
- WIHA Open End Wrench, Metric, 9.0mm Head Size (20009)
- WIHA Open End Wrench, Metric, 7.0mm Head Size (20007)
- WIHA Open End Wrench, SAE, 3/8" Head Size (20135)
- WIHA Open End Wrench, SAE, 3/7" Head Size (20142)
- WIHA Open End Wrench, SAE, 5/16" Head Size (20133)
- WIHA Open End Wrench, Metric, 13.0mm Head Size (20013)
- STAHLWILLE TOOLS Single-end Wrench Size 30 mm L.261 mm (40040300)
- Wiha Open End Wrenches