Shop All Open End Wrenches
Wiha
Open End Wrench, SAE, 1-1/8" Head Size
Mfr # 20149
Zoro # G9184677
product price: $57.44
/ea
$57.44
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Insulation According to VDE Specification 0680 and EN/IEC 60900, DIN 7446 and CSA, Up To 1000 Volt. Individually Tested, High Visibility Grip
- Finish High Visibility Coating
- Head Angle 15 Degrees
- Overall Length 9 1/8 in
- Head Movement Fixed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 20149
- Zoro # G9184677
- UPC # 084705201498
- Country of Origin Germany
- Category Open End Wrenches
Dimensions
Overall Length | 9 1/8 in |
Size | 1-1/8" |
Head Size | 1 1/8 in |
Wrench Head Sizes | 1 1/8 in |
Wrench Length Style | Standard |
Overall Width | 2 3/8 in |
Description
With the WIHA TOOLS 20149 Open End Wrench, you can tackle any job with ease. The high visibility coating makes it easy to see the fastener you are working on, while the alloy steel construction ensures that this wrench will last for years. This one piece open end wrench has a length of 9 1/8 in., and a head size of 1 1/8 in. The high visibility coating allows you to easily see your workpiece, even in dimly lit areas. It is made from chrome vanadium steel, making it both durable and resistant to corrosion. You can adjust parts without having to reposition the wrench thanks to its ratcheting configuration. WIHA TOOLS' Open End Wrench is an essential tool for any mechanic or hobbyist who wants quality results every time they use their tools.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODWARD FAB Form Bender, EasyBendingBrake, 4" W Die (WFFORM)
- COLLIS WORKHOLDING HD TAP DRIVER 1-1/2 PIPE TAP 5MT (70552)
- HYDE Putty Knife, Stiff, 1-5/16", Carbon Steel (02215)
- MILWAUKEE TOOL Cordless Screwdriver Kit, 12.0V (2401-22, 48-11-2420)
- WIHA Open End Wrench, SAE, 11/16" Head Size (20141)
- WIHA Open End Wrench, Metric, 6.0mm Head Size (20006)
- WIHA Open End Wrench, SAE, 3/7" Head Size (20142)
- WIHA Open End Wrench, Metric, 11.0mm Head Size (20011)
- WIHA Open End Wrench, Metric, 7.0mm Head Size (20007)
- WIHA Open End Wrench, Metric, 9.0mm Head Size (20009)
- PROTO Ignition Wrench - 9/32" x 5/16" (J3220)
- Wiha Wrenches