Shop All Open End Wrenches
Wiha
Open End Wrench, Metric, 9.0mm Head Size
Mfr # 20009
Zoro # G9184430
product price: $26.89
/ea
$26.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4 1/4 in
- Size 9mm
- Features Insulation According to VDE Specification 0680 and EN/IEC 60900, DIN 7446 and CSA, Up To 1000 Volt. Individually Tested, High Visibility Grip
- Finish High Visibility Coating
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 20009
- Zoro # G9184430
- UPC # 084705200095
- Country of Origin Germany
- Category Open End Wrenches
Dimensions
Overall Length | 4 1/4 in |
Size | 9mm |
Wrench Head Sizes | 9 mm |
Head Size | 9 mm |
Overall Width | 27/32 in |
Wrench Length Style | Standard |
Description
Open End Wrench, Alloy Steel, High Visibility Coating, Head Size 9 mm, Overall Length 4 1/4 in, 10 Degrees , Insulated Yes, Metric, Single End, Rounded, One Piece
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Combination Wrench, 25mm, Overall Length: 328mm (1 B 25)
- GREENLEE Wheel (52285)
- GREENLEE Drill/Tap/Countersink, #8-32 Thread Size, 2 1/32 in Overall Length (DTAP8-32)
- GRAY TOOLS Gray Tools 1.6lb. Dead Blow Hammer (PHD2)
- WIHA Open End Wrench, Metric, 7.0mm Head Size (20007)
- WIHA Open End Wrench, Metric, 6.0mm Head Size (20006)
- WIHA Open End Wrench, SAE, 9/16" Head Size (20138)
- WIHA Open End Wrench, SAE, 3/8" Head Size (20135)
- WIHA Open End Wrench, SAE, 5/16" Head Size (20133)
- WIHA Open End Wrench, Metric, 10.0mm Head Size (20010)
- TEKTON 1-11/16 Inch Angle Head Open End Wrench (WAE83043)
- Wiha Open End Wrenches