Shop All Open End Wrenches
Wiha
Open End Wrench, Metric, 7.0mm Head Size
Mfr # 20007
Zoro # G9184415
$25.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 3 7/8 in
- Size 7mm
- Features Insulation According to VDE Specification 0680 and EN/IEC 60900, DIN 7446 and CSA, Up To 1000 Volt. Individually Tested, High Visibility Grip
- Finish High Visibility Coating
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiha
- MFR # 20007
- Zoro # G9184415
- UPC # 084705200071
- Country of Origin Germany
- Category Open End Wrenches
Dimensions
Overall Length | 3 7/8 in |
Size | 7mm |
Wrench Head Sizes | 7 mm |
Head Size | 7 mm |
Wrench Length Style | Standard |
Overall Width | 23/32 in |
Description
Open End Wrench, Alloy Steel, High Visibility Coating, Head Size 7 mm, Overall Length 3 7/8 in, 10 Degrees , Insulated Yes, Metric, Single End, Rounded, One Piece
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Black Micro Case, 6.82"L x 4-3/4"W x 2.12"D (1020S)
- SURTEK Octagonal 2Pound Steel Hammer, Wood Handle (MARR2)
- SUPERCUT 85-inch x 0.75-inch x 0.032 x 14 TPI Carbon Tool Steel Blade (415117)
- BETA 1/2” Drive Socket Extension, 375mm (009200827)
- WIHA Open End Wrench, Metric, 6.0mm Head Size (20006)
- WIHA Open End Wrench, SAE, 5/8" Head Size (20140)
- WIHA Open End Wrench, SAE, 11/16" Head Size (20141)
- WIHA Open End Wrench, Metric, 14.0mm Head Size (20014)
- WIHA Open End Wrench, SAE, 1/2" Head Size (20137)
- WIHA Open End Wrench, Metric, 10.0mm Head Size (20010)
- STAHLWILLE TOOLS Single-end Wrench Size 32 mm L.273 mm (40040320)
- Wiha Wrenches