Shop All Open End Wrenches
Wiha
Open End Wrench, Metric, 6.0mm Head Size
Mfr # 20006
Zoro # G9184351
product price: $24.72
/ea
$24.72
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 3 3/4 in
- Size 6mm
- Features Insulation According to VDE Specification 0680 and EN/IEC 60900, DIN 7446 and CSA, Up To 1000 Volt. Individually Tested, High Visibility Grip
- Finish High Visibility Coating
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 20006
- Zoro # G9184351
- UPC # 084705200064
- Country of Origin Germany
- Category Open End Wrenches
Dimensions
Overall Length | 3 3/4 in |
Size | 6mm |
Wrench Head Sizes | 6 mm |
Head Size | 6 mm |
Overall Width | 19/32 in |
Wrench Length Style | Standard |
Description
Open End Wrench, Alloy Steel, High Visibility Coating, Head Size 6 mm, Overall Length 3 3/4 in, 10 Degrees , Insulated Yes, Metric, Single End, Rounded, One Piece
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG 3/16" Carbide Black/Gold 150 Deg. Jobber Length Drill Bit (233-1875)
- URREA Bronze hammer with fiberglass handle 1.6 Oz (1430FV)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2001G Steam Oxide HSS-E RHS/RHC 5/16 (C71020)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP-TN TiN HSS-CO 5%-M35 RHS/RHC 25/64 (47606)
- WIHA Open End Wrench, SAE, 7/8" Head Size (20145)
- WIHA Open End Wrench, Metric, 9.0mm Head Size (20009)
- WIHA Open End Wrench, SAE, 5/8" Head Size (20140)
- WIHA Open End Wrench, SAE, 1/2" Head Size (20137)
- WIHA Open End Wrench, SAE, 3/8" Head Size (20135)
- WIHA Open End Wrench, Metric, 11.0mm Head Size (20011)
- CAPRI TOOLS 8mm Angle Open End Wrench, 30Deg and 60Deg Angles, Metric (CP11908)
- Wiha Open End Wrenches