Shop All Open End Wrenches
Wiha
Open End Wrench, Metric, 19.0mm Head Size
Mfr # 20019
Zoro # G9184476
product price: $33.92
/ea
$33.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7 in
- Size 19mm
- Features Insulation According to VDE Specification 0680 and EN/IEC 60900, DIN 7446 and CSA, Up To 1000 Volt. Individually Tested, High Visibility Grip
- Finish High Visibility Coating
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 20019
- Zoro # G9184476
- UPC # 084705200194
- Country of Origin Germany
- Category Open End Wrenches
Dimensions
Overall Length | 7 in |
Size | 19mm |
Wrench Head Sizes | 19 mm |
Head Size | 19 mm |
Wrench Length Style | Standard |
Overall Width | 1 11/16 in |
Description
Open End Wrench, Alloy Steel, High Visibility Coating, Head Size 19 mm, Overall Length 7 in, 10 Degrees , Insulated Yes, Metric, Single End, Rounded, One Piece
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Drift Punch, 3/16 In Tip, 10 1/8 In L (2AJC2)
- PROTO Torsion Bit, SAE, 1/4", Hex, #3, 1", S2 Steel (J61006)
- WESTWARD Ratcheting Wrench, Combination, SAE, 1/2" (54PP37)
- DE-STA-CO Latch Clamp, J-Hook, 375 Lbs, 1.83 In (351-SS)
- WIHA Open End Wrench, SAE, 3/7" Head Size (20142)
- WIHA Open End Wrench, Metric, 6.0mm Head Size (20006)
- WIHA Open End Wrench, SAE, 1-1/8" Head Size (20149)
- WIHA Open End Wrench, Metric, 11.0mm Head Size (20011)
- WIHA Open End Wrench, Metric, 7.0mm Head Size (20007)
- WIHA Open End Wrench, Metric, 10.0mm Head Size (20010)
- PROTO Short Satin Angle Open-End Wrench - 7/32" (J3314)
- Wiha Wrenches