Shop All Open End Wrenches
Wiha
Open End Wrench, Metric, 18.0mm Head Size
Mfr # 20018
Zoro # G9184546
$33.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6 3/4 in
- Size 18mm
- Features Insulation According to VDE Specification 0680 and EN/IEC 60900, DIN 7446 and CSA, Up To 1000 Volt. Individually Tested, High Visibility Grip
- Finish High Visibility Coating
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiha
- MFR # 20018
- Zoro # G9184546
- UPC # 084705200187
- Country of Origin Germany
- Category Open End Wrenches
Dimensions
Overall Length | 6 3/4 in |
Size | 18mm |
Head Size | 18 mm |
Wrench Head Sizes | 18 mm |
Wrench Length Style | Standard |
Overall Width | 1 5/8 in |
Description
Open End Wrench, Alloy Steel, High Visibility Coating, Head Size 18 mm, Overall Length 6 3/4 in, 10 Degrees , Insulated Yes, Metric, Single End, Rounded, One Piece
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND 11 Piece SAE Short Hex-L Hex Key Set (10111)
- ALLWAY Blade Single Edge Dispenser (SEB100AD)
- BIG HORN 2-1/2 Inch Self Cleaning Blast Gate for Vacuum/Dust Collector (11258)
- WIHA TorxPlus T-Handle IP10 (36463)
- WIHA Open End Wrench, Metric, 13.0mm Head Size (20013)
- WIHA Open End Wrench, SAE, 1/2" Head Size (20137)
- WIHA Open End Wrench, SAE, 5/16" Head Size (20133)
- WIHA Open End Wrench, Metric, 6.0mm Head Size (20006)
- WIHA Open End Wrench, SAE, 5/8" Head Size (20140)
- WIHA Open End Wrench, SAE, 3/8" Head Size (20135)
- WIHA Open End Wrench, SAE, 7/8" Head Size (20145)
- Wiha Open End Wrenches