Shop All Open End Wrenches
Wiha
Open End Wrench, Metric, 17.0mm Head Size
Mfr # 20017
Zoro # G9184528
product price: $32.19
/ea
$32.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 6 3/8 in
- Size 17mm
- Features Insulation According to VDE Specification 0680 and EN/IEC 60900, DIN 7446 and CSA, Up To 1000 Volt. Individually Tested, High Visibility Grip
- Finish High Visibility Coating
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 20017
- Zoro # G9184528
- UPC # 084705200170
- Country of Origin Germany
- Category Open End Wrenches
Dimensions
Overall Length | 6 3/8 in |
Size | 17mm |
Head Size | 17 mm |
Wrench Head Sizes | 17 mm |
Overall Width | 1 19/32 in |
Wrench Length Style | Standard |
Description
Open End Wrench, Alloy Steel, High Visibility Coating, Head Size 17 mm, Overall Length 6 3/8 in, 10 Degrees , Insulated Yes, Metric, Single End, Rounded, One Piece
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Combination Wrench, SAE, 9/32in Size (J1209SPL)
- WESTWARD Combo Wrench Set, Ratchet OE, 5/16-5/8, 6Pc (4YR26)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC #10 (C22704)
- VERMONT GAGE Adj. Go Ring Gage, 1/4-20 UNC 2A (361126010)
- WIHA Open End Wrench, Metric, 13.0mm Head Size (20013)
- WIHA Open End Wrench, SAE, 1/2" Head Size (20137)
- WIHA Open End Wrench, Metric, 7.0mm Head Size (20007)
- WIHA Open End Wrench, Metric, 11.0mm Head Size (20011)
- WIHA Open End Wrench, SAE, 1-1/8" Head Size (20149)
- WIHA Open End Wrench, Metric, 9.0mm Head Size (20009)
- STAHLWILLE TOOLS Single-end Wrench Size 27 mm L.238 mm (40040270)
- Wiha Open End Wrenches