Shop All Open End Wrenches
Wiha
Open End Wrench, Metric, 14.0mm Head Size
Mfr # 20014
Zoro # G9184537
$32.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5 7/8 in
- Features Insulation According to VDE Specification 0680 and EN/IEC 60900, DIN 7446 and CSA, Up To 1000 Volt. Individually Tested, High Visibility Grip
- Finish High Visibility Coating
- Material Alloy Steel
- SAE or Metric Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiha
- MFR # 20014
- Zoro # G9184537
- UPC # 084705200149
- Country of Origin Germany
- Category Open End Wrenches
Dimensions
Overall Length | 5 7/8 in |
Size | 14mm |
Head Size | 14 mm |
Wrench Head Sizes | 14 mm |
Wrench Length Style | Standard |
Overall Width | 1 9/32 in |
Description
Open End Wrench, Alloy Steel, High Visibility Coating, Head Size 14 mm, Overall Length 5 7/8 in, 10 Degrees , Insulated Yes, Metric, Single End, Rounded, One Piece
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/4 in Drive Impact Socket 10 mm Size, Deep Socket, black oxide (J6510MH)
- YG-1 TOOL CO Spotting Drill, 120 Deg., 1/2 in. (2321L)
- EATON BUSSMANN Small Fuse Puller, 5 in L, Nylon, Blue (FP-2)
- KLEIN TOOLS 4 1/4 in Precision Diagonal Cutting Plier Semiflush Cut Pointed Nose Uninsulated (D209-4C)
- WIHA Open End Wrench, SAE, 5/16" Head Size (20133)
- WIHA Open End Wrench, SAE, 9/16" Head Size (20138)
- WIHA Open End Wrench, SAE, 3/8" Head Size (20135)
- WIHA Open End Wrench, SAE, 11/16" Head Size (20141)
- WIHA Open End Wrench, SAE, 1/2" Head Size (20137)
- WIHA Open End Wrench, Metric, 9.0mm Head Size (20009)
- TEKTON 9/16 Inch Angle Head Open End Wrench (WAE83014)
- Wiha Open End Wrenches