Shop All Open End Wrenches
Wiha
Open End Wrench, Metric, 13.0mm Head Size
Mfr # 20013
Zoro # G9184485
product price: $30.19
/ea
$30.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 5 3/8 in
- Size 13mm
- Features Insulation According to VDE Specification 0680 and EN/IEC 60900, DIN 7446 and CSA, Up To 1000 Volt. Individually Tested, High Visibility Grip
- Finish High Visibility Coating
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 20013
- Zoro # G9184485
- UPC # 084705200132
- Country of Origin Germany
- Category Open End Wrenches
Dimensions
Overall Length | 5 3/8 in |
Size | 13mm |
Head Size | 13 mm |
Wrench Head Sizes | 13 mm |
Overall Width | 1 1/8 in |
Wrench Length Style | Standard |
Description
This WIHA TOOLS 13 mm Open End Wrench is a versatile tool that can be used for loosening and tightening fasteners. It has a high visibility coating that helps to keep the wrench visible in low light conditions. The one piece handle provides a solid grip, which makes it easier to loosen or tighten fasteners. The bright red and yellow color of the open end wrench allows you to see it easily when working in low light conditions. The alloy steel material makes this open end wrench tough enough for industrial use. It also has a chrome vanadium steel construction with a 13 mm head size. This WIHA TOOLS 13 mm Open End Wrench is ideal for your next project, no matter how big or small.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUKO 15/32" HSS 118 Deg. Jobber Length Drill Bit 5pk. (214827)
- FASTENMASTER SPIDER DRIVER BIT 2"" 2PK (FMSPIDER3-2PK)
- OTC Slide Hammer Blind Hole Bearing Set (4581)
- CHICAGO-LATROBE 118° Silver & Deming Dril with 1/2 Reduced Shank Chicago-Latrobe 190C-TN TiN HSS-CO 8% RHS/RHC 19/32 (53638)
- WIHA Open End Wrench, SAE, 1-1/8" Head Size (20149)
- WIHA Open End Wrench, Metric, 9.0mm Head Size (20009)
- WIHA Open End Wrench, SAE, 11/16" Head Size (20141)
- WIHA Open End Wrench, SAE, 5/16" Head Size (20133)
- WIHA Open End Wrench, SAE, 3/8" Head Size (20135)
- WIHA Open End Wrench, SAE, 1/2" Head Size (20137)
- DIXON Hex Wrench, Single Sided, 4 in Tip, Aluminum Blade (25H-400)
- Wiha Open End Wrenches