Shop All Open End Wrenches
Wiha
Open End Wrench, Metric, 10.0mm Head Size
Mfr # 20010
Zoro # G9184397
product price: $25.79
/ea
$25.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 4 1/8 in
- Features Insulation According to VDE Specification 0680 and EN/IEC 60900, DIN 7446 and CSA, Up To 1000 Volt. Individually Tested, High Visibility Grip
- Finish High Visibility Coating
- Material Alloy Steel
- SAE or Metric Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 20010
- Zoro # G9184397
- UPC # 084705200101
- Country of Origin Germany
- Category Open End Wrenches
Dimensions
Overall Length | 4 1/8 in |
Size | 10mm |
Head Size | 10 mm |
Wrench Head Sizes | 10 mm |
Overall Width | 63/64 in |
Wrench Length Style | Standard |
Description
This WIHA TOOLS 10 mm Open End Wrench is the perfect tool for reaching into tight spaces. It has a 4 1/8 in. overall length and an alloy steel construction. With a high visibility coating, this open end wrench is easy to find when you need it. The one piece handle offers comfort and ease of use. Its 10 mm head size makes it compatible with various fasteners. This WIHA TOOLS 10 mm Open End Wrench will make your job easier.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEADON Hammer, Milled Face, 21 oz., 16" Handle (DO21)
- CLE-LINE 135° Heavy Duty Mechanics Length Drill Cle-Line 1875R Black & Gold HSS RHS/RHC 5/64 (C23831)
- KYOCERA Diamond Turning Insert, VBGT2205RYPR930 (VBGT2205RYPR930)
- LENOX Hole Saw, Bi-Metal, Saw Dia 6 (3009696L)
- WIHA Open End Wrench, Metric, 9.0mm Head Size (20009)
- WIHA Open End Wrench, SAE, 3/8" Head Size (20135)
- WIHA Open End Wrench, SAE, 3/7" Head Size (20142)
- WIHA Open End Wrench, Metric, 11.0mm Head Size (20011)
- WIHA Open End Wrench, Metric, 6.0mm Head Size (20006)
- WIHA Open End Wrench, SAE, 5/8" Head Size (20140)
- CAPRI TOOLS 1/4 in x 5/16 in Super-Thin Open End Wrench (11850-14516)
- Wiha Open End Wrenches