Shop All Nut Driver Sets
Wiha
Nut Driver Set, Metric, Solid, 7 pcs.
Mfr # 34194
Zoro # G1242083
product price: $57.89
/ea
$57.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Measurement Type Metric
- Insulated / Uninsulated Uninsulated
- Includes (7) Nut Drivers: 5mm, 5.5mm, 6mm, 7mm, 8mm, 10mm, 13mm
- Number of Pieces 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 34194
- Zoro # G1242083
- UPC # 084705341941
- Country of Origin Germany
- Category Nut Driver Sets
Dimensions
Nut Driver Shank Length | 5-29/32 in |
Nut Driver Overall Length | 9-13/32 in to 9-45/64 in |
Nut Driver Hex Size | 13 mm, 5, 5 1/2, 6, 7, 8, 10 |
Details
SAE or Metric | Metric |
Measurement Type | Metric |
Insulated / Uninsulated | Uninsulated |
Includes | (7) Nut Drivers: 5mm, 5.5mm, 6mm, 7mm, 8mm, 10mm, 13mm |
Number of Pieces | 7 |
Tip Style | Hex |
Shank Shape | Round |
Nut Driver Shank Style | Solid Round |
Nut Driver Handle Design | Ergonomic |
Magnetic/Nonmagnetic | Nonmagnetic |
Nut Holding | No |
Item | Nut Driver Set |
Nut Driver Handle Color | Black/Red |
Nut Driver Handle Material | Multi-Component |
Tether Capable | Tether Capable |
Nut Driver Shank Material | CVM Steel |
Screwdriver and Nut Driver Grouping | Nut Driver Sets |
ESD Safe | No |
Tether Style | Tether Capable |
Description
This 7-piece WIHA TOOLS 34194 Nut Driver Set has the right tools for your project. It comes with a wide range of metric nut drivers, so you can use it on a variety of applications. This set includes 7 metric nut drivers in 13 mm, 5, 5 1/2, 6, 7, 8 and 10 sizes. The shank style is solid round for better grip and torque transmission. Each long arm hex key is made of CVM steel and features a round shank that provides strength and durability. Their red handles provide excellent grip when working in wet conditions or when using oil or grease on fasteners. With this WIHA TOOLS 34194 Nut Driver Set in your tool kit, you will be able to tackle various fastener types easily and efficiently.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND 1/2" Air Impact Wrench, 180 ft-lbs Max. Reverse Torque (2025MAX)
- DRILL AMERICA 1/2" C6 Carbide Tipped 80 Point Toolbit (DEWD-8C6)
- HEXARMOR Apron Strap (APS-L (9))
- DRILL AMERICA #18 HSS Straight Shank Straight Flute Chucking Reamer (DWRR18)
- WIHA Color Coded Magnetic Nut Driver Set SAE - 6 Piece 1/4in, 5/16in, 3/8in, 7/16in, 1/2in, 9/16in (70486)
- WIHA Precision Screwdriver Set, Torx(R), 6 pcs. (26790)
- WIHA Nut Driver, 1/4 in., Solid, Ergo, Ins, 5 in. (32263)
- WIHA Nut Driver, 5/16 in., Solid, Ergo, Ins, 5 in. (32267)
- WIHA Solid Shank Precision Nut Driver Set (27792)
- WIHA ESD Precision Screwdriver Set, Sl/Ph, 7pcs (27393)
- SUNEX Metric Impact Hex Driver Set, 1/2", 10pcs. (2639)
- Wiha Nut Driver Sets