Shop All Nut Driver Sets
Wiha
Nut Driver Set, 9 Pieces, SAE, Solid, Ins
Mfr # 32288
Zoro # G4586294
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Measurement Type SAE
- Insulated / Uninsulated Insulated
- Includes (9) Nut Drivers: 3/16", 1/4", 5/16", 11/32", 3/8", 7/16", 1/2", 9/16", 5/8"
- Number of Pieces 9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 32288
- Zoro # G4586294
- UPC # 084705322889
- Country of Origin Germany
- Category Nut Driver Sets
Dimensions
Nut Driver Hex Size | 3/16 in, 1/4 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in |
Nut Driver Shank Length | 5 in |
Nut Driver Overall Length | 9-19/64 in to 9-19/32 in |
Tip Size | 1/2 in, 1/4 in, 11/32 in, 3/16 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 9/16 in |
Shank Length | 5 in |
Container Height | 3 7/16 in |
Range of Lengths | 11 3/8 in |
For Fastener Size | 3/16 in, 1/4 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in |
Container Width | 6 13/16 in |
Hex Size | 3/16 in, 1/4 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in |
Container Length | 11 5/16 in |
Description
This 9-piece SAE solid round shank nut driver set is the perfect choice for professionals who are looking for high-quality tools that will give them maximum performance. The solid round shank nut drivers in this set can fit into tight spaces, so you will be able to work on your project without any trouble. They come with an orange and yellow handle color, which makes them easy to spot when you need them. Each of these nut drivers has a tip size of 1/2 in., 1/4 in., 11/32 in., 3/16 in., 3/8 in., 5/16 in., 5/8 in. and 7/16 in.. WIHA TOOLS' 32288 Nut Driver Set is designed to offer you all the tools you need for tackling various fasteners.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGAGING Cable Data Connect - 100-700-USB (100-700-USB)
- BOJO TOOLS 5 PC Push/Pull Plastic Scraper Kit (ATH-SUK3X-XNGL)
- GREY PNEUMATIC 1/2" Drive Impact Socket, SAE, Chrome plated, 1.50" L (2120ET)
- STARRETT Band Saw Blade, 13 ft. 1/2" L, 1" W, 2 TPI, 0.035" Thick, Bimetal (91670-13-00-1/2)
- WIHA Nut Driver, 10.0mm, Solid, Ergo, Ins, 5 in. (32227)
- WIHA Canvas Precision Screwdriver Pouch, 8 Pkt (91118)
- WIHA Nut Driver, 1/4 in., Solid, Ergo, Ins, 5 in. (32263)
- WIHA Precision Screwdriver Set, Hex, SAE, 8 pcs. (26391)
- WIHA Solid Shank Precision Nut Driver Set (27792)
- WIHA Prec. Screwdriver, Slotted, 1.5mm x 1-5/8 (26015)
- MOODY TOOL S Driver, JIS Type, ESD Short, 3.0mm (51-2086)
- Wiha Nut Driver Sets