Shop All Nut Driver Sets
Wiha
Nut Driver Set, 8 Pieces, Metric
Mfr # 28198
Zoro # G2833896
$67.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Measurement Type Metric
- Insulated / Uninsulated Uninsulated
- Includes Canvas Pouch
- Number of Pieces 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiha
- MFR # 28198
- Zoro # G2833896
- UPC # 084705281988
- Country of Origin Poland
- Category Nut Driver Sets
Dimensions
Nut Driver Overall Length | 6-13/64 in to 9-13/64 in |
Nut Driver Shank Length | 5-29/32 in |
Nut Driver Hex Size | 10 mm, 5, 5 1/2, 6, 7, 8, 9 |
Details
SAE or Metric | Metric |
Measurement Type | Metric |
Insulated / Uninsulated | Uninsulated |
Includes | Canvas Pouch |
Number of Pieces | 8 |
Tip Style | Hex |
Shank Shape | Round |
Nut Driver Shank Style | Interchangeable Round |
Nut Driver Handle Design | Ergonomic |
Magnetic/Nonmagnetic | Nonmagnetic |
ESD Safe | No |
Item | Nut Driver Set |
Nut Driver Handle Material | Multi-Component |
Screwdriver and Nut Driver Grouping | Nut Driver Sets |
Nut Driver Shank Material | CVM Steel |
Tether Capable | Tether Capable |
Nut Driver Handle Color | Black/Red |
Nut Holding | No |
Tether Style | Tether Capable |
Description
WIHA Tools' 28198 Nut Driver Set offers you the best tools for your project. This metric nut driver set comes with 8 pieces, which are easy to use and store. The metric nut driver set contains a total of 8 pieces that are all interchangeable. WIHA Tools' 28198 Nut Driver Set has an overall length of 6-13/64 in to 9-13/64 in and a shank length of 5-29/32 in. The nut drivers have round shanks and come with CVM steel material. WIHA Tools' 28198 Nut Driver Set is the perfect addition to your toolbox, whether you're working on household appliances or machinery equipment.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Spade Cutter, 1-3/8 In. W, Steel (T-211)
- WESTWARD Square Torsion Bit, No 3, 2 In, PK50 (40L654)
- DYNAMIC Tools 1/2" Drive Metric Hex Head, 14MM, Bit Impact Socket (D014714)
- DRILL AMERICA #43x6" HSS Aircraft Extension Drill Bit (DWDA/CX643)
- WIHA Precision Screwdriver Set, Phillips, 4pcs. (26194)
- WIHA Nut Driver, 13.0mm, Solid, Ergo, Ins, 5 in. (32236)
- WIHA Nut Driver, 7/16 in., Solid, Ergo, Ins, 5 in. (32273)
- WIHA T-Handle Nut Driver 13Mm X 125Mm (33622)
- WIHA 5/16In. X 6.0In. T-Handle Inch Nut Drive (33665)
- WIHA Canvas Precision Screwdriver Pouch, 8 Pkt (91118)
- MOODY TOOL Fixed ESD-Safe Long Star Driver, T-2 (51-2501)
- Wiha Nut Driver Sets