Shop All Nut Driver Sets
Wiha
Nut Driver Set, 7 Pieces, Metric, Flexible
Mfr # 37291
Zoro # G3474615
Sold in multiples of 4 for $599.96
Free Shipping & Returns
$599.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Measurement Type Metric
- Insulated / Uninsulated Uninsulated
- Includes (7) Nut Drivers: 5mm, 5.5mm, 6mm, 7mm, 8mm, 10mm, 13mm
- Number of Pieces 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiha
- MFR # 37291
- Zoro # G3474615
- UPC # 084705372914
- Country of Origin Germany
- Category Nut Driver Sets
Dimensions
Nut Driver Hex Size | 5.0, 5.5, 6.0, 7.0, 8.0, 10.0, 13.0 mm |
Nut Driver Overall Length | 10-13/64 in |
Nut Driver Shank Length | 6 in |
Details
SAE or Metric | Metric |
Measurement Type | Metric |
Insulated / Uninsulated | Uninsulated |
Includes | (7) Nut Drivers: 5mm, 5.5mm, 6mm, 7mm, 8mm, 10mm, 13mm |
Number of Pieces | 7 |
Tip Style | Hex |
Shank Shape | Round |
Nut Driver Shank Style | Flexible Shaft |
Nut Driver Handle Design | Ergonomic |
Magnetic/Nonmagnetic | Nonmagnetic |
ESD Safe | No |
Nut Driver Handle Color | Black/Red |
Nut Driver Handle Material | Multi-Component |
Item | Nut Driver Set |
Screwdriver and Nut Driver Grouping | Nut Driver Sets |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Nut Driver Shank Material | CVM Steel |
Nut Holding | No |
Tether Style | Tether Capable |
Description
The WIHA TOOLS 37291 Nut Driver Set offers the professional contractor or mechanic an all-inclusive set of 7 metric nut drivers for various applications. This metric nut driver set contains a total of 7 pieces, including 5.0, 5.5, 6.0, 7.0, 8.0, 10.0 and 13 mm sizes that are ideal for different fasteners in the workplace or at home. The flexible shaft allows you to reach into hard-to-reach areas with ease and control when needed most. The nut drivers are CVM steel with a round shank shape that provides better grip on the tool for easier use in demanding conditions. WIHA TOOLS' 37291 Nut Driver Set is the perfect choice for professionals who need to have reliable tools they can count on at work or at home
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Straight Flute Hand Tap Taper, 4 Flutes (1120000)
- KRAFT TOOL SS Walking Seamer/Groover 3/4"R, 8"x8 (CC027BT)
- DRILL AMERICA 1/4" Diamond Granite & Ceramic Bit DIAGER BLUE CERAM (DIA1/4)
- GROTE Heat Torch, Cordless, 2500 Degrees F (83-6525)
- WIHA Nut Driver Set, 8 Pieces, Metric (28198)
- WIHA Precision Screwdriver, Phillips, #00x1-5/8 (26100)
- WIHA Precision Nut Driver Set, 8 Pieces, SAE (26591)
- WIHA Color Coded Magnetic Nut Driver Set SAE 6pc, 1/4in, 5/16in, 3/8in, 7/16in, 1/2in, 9/16in, 3PK (70486)
- WIHA Prec. Screwdriver, Slotted, 4.0mm x 2-3/8 (26040)
- WIHA Nut Driver, 13.0mm, Solid, Ergo, Ins, 5 in. (32236)
- WESTWARD Nut Driver, 7/16 in., Hollow, Ergo, Ins, 5 in (1YXL4)
- Wiha Nut Driver Sets