Shop All Nut Driver Sets
Wiha
Nut Driver Set, 5 Pieces, Metric, Solid, Ins
Mfr # 32291
Zoro # G3145116
$61.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Measurement Type Metric
- Insulated / Uninsulated Insulated
- Includes (5) Nut Drivers: 6mm, 7mm, 8mm, 9mm, 10mm
- Number of Pieces 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiha
- MFR # 32291
- Zoro # G3145116
- UPC # 084705322919
- Country of Origin Germany
- Category Nut Driver Sets
Dimensions
Nut Driver Hex Size | 10 mm, 6, 7, 8, 9 |
Nut Driver Shank Length | 5 in |
Nut Driver Overall Length | 9-19/64 in to 9-19/32 in |
Tip Size | 10 mm, 6 mm, 7 mm, 8 mm, 9 mm |
Shank Length | 5 in |
Container Height | 1 in |
Container Length | 12 in |
Hex Size | 6 mm, 7 mm, 8 mm, 9 mm, 10 mm |
Container Width | 8 1/2 in |
For Fastener Size | 6 mm, 7 mm, 8 mm, 9 mm, 10 mm |
Range of Lengths | 11 3/8 in |
Description
Solid Round Shank Nut Driver Set, Tip Size 10 mm, 6 mm, 7 mm, 8 mm, 9 mm, Bolt Clearance 5/16 in, Shank Length 5 in, Molded, Metric, Solid Round Shank, Fastener Holding No, For Fastener Size 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, ESD Safe No, Insulated Yes, Magnetized Tip No, Non-Magnetic Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 5In Brushless Variable Speed Angle GrInder (DWE43231VS)
- STURTEVANT RICHMONT Adj. Torque Wrench Fixed Ratchet, 3SDR (869776)
- KNIPEX 5-3/4" Electronics Pliers w/ Flat Jaw, Plastic Grips (35 52 145)
- EKLIND Metric Plain Hex Key, 10 mm Tip Size, 6 37/64 in Long, 1 35/64 in Short, 5 PK (15620)
- WIHA Nut Driver Set, 7 pcs., SAE, Insulated (32294)
- WIHA Precision Screwdriver, Phillips, #0x2 in. (26105)
- WIHA Prec. Screwdriver, Slotted, 1.0mm x 1-5/8 (26010)
- WIHA T20 Torx Power Bit, 1/4In. Hex Drive, 2I (74523)
- WIHA 6 PIECE COLOR CODED MAGNETIC NUT SETTER METRIC SET (70487)
- WIHA T40 Torx Power Bit, 1/4In. Hex Drive, 3. (74583)
- TENG TOOLS 23 Piece Nut Driver and T Handle Wrench Set in EVA - TTEX2 (TTEX23N)
- Wiha Screwdrivers and Nutdrivers