Shop All Nut Drivers
Wiha
Nut Driver, Metric, 8.0mm Hex Size
Mfr # 33632
Zoro # G9682596
product price: $25.15
/ea
$25.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Number of Pieces 1
- Handle Type Molded
- Overall Length 9 in
- Nut Driver Hex Size 8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 33632
- Zoro # G9682596
- UPC # 084705336329
- Country of Origin Poland
- Category Nut Drivers
Dimensions
Overall Length | 9 in |
Nut Driver Hex Size | 8 mm |
Nut Driver Overall Length | 9 1/16 in |
Nut Driver Shank Length | 8 in |
Shank Length | 200 mm |
Shank Diameter | 0.375 in |
For Fastener Size | 8 mm |
Hex Size | 8 mm |
Tip Size | 8 mm |
Description
Hollow Round Shank Nut Driver, Tip Size 8 mm, Bolt Clearance 5/16 in, Shank Length 200 mm, Plain, Metric, Hollow Round, Fastener Holding No, For Fastener Size 8 mm, ESD Safe No, Insulated Yes, Magnetized Tip No, Non-Magnetic Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Tool Bit, HSS, 5/8 In, 4 (4WZY1)
- SPYDER Hole Saw, Bi-Metal, 1-3/8In (600072CF)
- SPYDER Hole Saw, Bi-Metal, 2In (600081CF)
- MILWAUKEE TOOL Lighted Tip Fish Stick Accessory (48-22-4158)
- WIHA Precision Nut Driver, SAE, 7/32in, 2-7/16in (26556)
- WIHA Precision Nut Driver, SAE, 7/64in, 2-7/16in (26527)
- WIHA Precision Nut Driver, Metric, 3mm, 2-7/16in (26530)
- WIHA Precision Nut Driver, SAE, 3/16in, 2-7/16in (26547)
- WIHA Precision Nut Driver, Metric, 2mm, 2-7/16in (26520)
- WIHA Insulated Nut Driver 12.0mm (32233)
- GEDORE Nut Driver, 2C-T-Handle, 7mm (2133 T 7)
- Wiha Nut Drivers