Shop All Nut Driver Sets
Wiha
Nut Driver, 9/16 in., Solid, Ergo, Ins, 5 in.
Mfr # 32278
Zoro # G2845647
product price: $20.49
/ea
$20.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Measurement Type SAE
- Insulated / Uninsulated Insulated
- Number of Pieces 1
- Standards ASTM F1505, IEC 900, ISO, NFPA 70E, VDE 0680
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 32278
- Zoro # G2845647
- UPC # 084705322780
- Country of Origin Germany
- Category Nut Driver Sets
Dimensions
Nut Driver Shank Length | 5 in |
Nut Driver Overall Length | 9 1/2 in |
Nut Driver Hex Size | 9/16 in |
Overall Length | 9 1/2 in |
Shank Length | 5 in |
Tip Size | 9/16 in |
Hex Size | 14/25 in |
Shank Diameter | 0.437 in |
For Fastener Size | 14/25 in |
Description
Solid Round Shank Nut Driver, Tip Size 9/16 in, Bolt Clearance 5/16 in, Shank Length 5 in, Insulated, SAE, Solid Round, Fastener Holding No, For Fastener Size 14/25 in, ESD Safe No, Insulated Yes, Magnetized Tip No, Non-Magnetic Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS 3/8 in Drive 3/8 in Universal Impact Socket (5-3351)
- BIG HORN Woodturning Figure 8 Double Ended Bowl Caliper (19055)
- WIDIA Grooving/Parting Insert, NG-K, Carbide (NG2094LK)
- MAKITA 18V LXT® Recipro Saw (XRJ04Z)
- WIHA Canvas Precision Screwdriver Pouch, 8 Pkt (91118)
- WIHA Color Coded Magnetic Nut Driver Set SAE 6pc, 1/4in, 5/16in, 3/8in, 7/16in, 1/2in, 9/16in, 3PK (70486)
- WIHA TorxPlus® Power Bit IP8 x 50mm (74604)
- WIHA Nut Driver, 10.0mm, Solid, Ergo, Ins, 5 in. (32227)
- WIHA Precision Nut Driver Set, 8 Pieces, SAE (26591)
- WIHA Prec. Screwdriver, Slotted, 4.0mm x 2-3/8 (26040)
- WIHA Nut Driver, 3/8 in., Solid, Ergo, Ins, 5 in. (32270)
- Wiha Screwdrivers and Nutdrivers