Shop All Nut Drivers
Wiha
Nut Driver, 9/16 in., Solid, Ergo, 5 in.
Mfr # 34144
Zoro # G2597086
product price: $10.58
/ea
Sold in multiples of 10 for $105.80
$105.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Nonsparking No
- Nut Driver Shank Material Alloy Steel
- Nut Holding No
- Nut Driver Hex Size 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 34144
- Zoro # G2597086
- UPC # 084705341446
- Country of Origin Germany
- Category Nut Drivers
Dimensions
Nut Driver Hex Size | 9/16 in |
Nut Driver Shank Length | 5 in |
Nut Driver Overall Length | 9 11/16 in |
Hex Size | 9/16 |
Details
SAE or Metric | SAE |
Nonsparking | No |
Nut Driver Shank Material | Alloy Steel |
Nut Holding | No |
Nut Driver Shank Style | Solid Round |
Nut Driver Handle Color | Black/Red |
ESD Safe | No |
Nut Driver Handle Design | Ergonomic |
Nut Driver Handle Material | Multi-Component |
Screwdriver and Nut Driver Grouping | Nut Drivers |
Insulated | No |
Tether Capable | Tether Capable |
Magnetic/Nonmagnetic | Nonmagnetic |
Insulated / Uninsulated | Uninsulated |
Item | Nut Driver |
Tether Style | Tether Capable |
Description
Nut Driver, ESD Safe No, Insulated No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC 0.498" Round Pistol Air Hammer Kit 1800 bpm (CP717K)
- HOUGEN 45MM X 76MM 12,000-Series Annular Cutter (12545)
- KODIAK CUTTING TOOLS 0.025 2 Flute Carbide Endmill Micro Stub Length Square End ALTIN Coat (5520845)
- WIDIA Straight Flute Hand Tap Bottoming, 4 Flutes (19251)
- WIHA Nut Driver, 3/8 in., Solid, Ergo, 5 in. (34141)
- WIHA Precision Nut Driver, Metric, 5mm, 2-7/16in (26550)
- WIHA Precision Nut Driver, Metric, 3.5mm (26535)
- WIHA Precision Nut Driver, Metric, 1.5mm (26510)
- WIHA Insulated Nut Driver 14.0mm (32238)
- WIHA Precision Nut Driver, Metric, 4.5mm (26545)
- BONDHUS Hollow Shaft Nut Driver 12Mm (38480)
- Wiha Nut Drivers