Shop All Nut Driver Sets
Wiha
Nut Driver, 8.0mm, Solid, Ergo, Ins, 5 in.
Mfr # 32221
Zoro # G2879527
original price:
$13.87
14% off
new price: $11.86
/ea
$11.86
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Measurement Type Metric
- Insulated / Uninsulated Insulated
- Number of Pieces 1
- Standards ASTM F1505, IEC 900, ISO, NFPA 70E, VDE 0680
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 32221
- Zoro # G2879527
- UPC # 084705322216
- Country of Origin Germany
- Category Nut Driver Sets
Dimensions
Nut Driver Shank Length | 5 in |
Nut Driver Overall Length | 9 9/16 in |
Nut Driver Hex Size | 8 mm |
Tip Size | 8 mm |
Shank Length | 5 in |
Overall Length | 9 1/2 in |
Hex Size | 8 mm |
For Fastener Size | 8 mm |
Shank Diameter | 0.375 in |
Description
If you are looking for a solid round shank nut driver, the WIHA TOOLS 32221 Nut Driver is just what you need. This solid round shank nut driver has an overall length of 9 1/2 in. and is ideal for working on electrical components. It has a hex size of 8 mm and fits into 8 mm nuts and bolts. The red and yellow handle color makes it easy to find this tool in your toolbox or pouch. With 1,000 V AC and 1,500 V DC voltage ratings, this nut driver can handle jobs that require higher voltages than standard tools allow. WIHA TOOLS 32221 Nut Driver is the perfect addition to your collection of tools.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Square End Magnesium Hand F, 16" x 3-1/4 (CF016)
- STARRETT Combination Set (9-12-16R)
- GEARWRENCH 11 Piece 3/8" Drive Ratcheting Crowfoot SAE Wrench Set (89118)
- MOODY TOOL Phillips Driver Set w/Fixed ESD, 4 Pc (58-0338)
- WIHA 5/16In. X 6.0In. T-Handle Inch Nut Drive (33665)
- WIHA Nut Driver Sets, 2-3/8" Shank Length (26592)
- WIHA Precision Screwdriver Set, Hex, Metric, 7pc (26390)
- WIHA Color Coded Magnetic Nut Driver Set SAE - 6 Piece 1/4in, 5/16in, 3/8in, 7/16in, 1/2in, 9/16in (70486)
- WIHA Prec. Screwdriver, Slotted, 1.0mm x 1-5/8 (26010)
- WIHA Precision Screwdriver, Phillips, #1x3-1/8 (26112)
- AVEN Nutdriver, Precision, M4 x 50mm (13932)
- Wiha Screwdrivers and Nutdrivers