Shop All Nut Drivers
Wiha
Nut Driver, 7/32 in., Solid, Ergo, 5 in.
Mfr # 34137
Zoro # G0482535
product price: $7.19
/ea
Sold in multiples of 10 for $71.90
$71.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Nonsparking No
- Nut Driver Handle Color Black/Red
- Insulated No
- Nut Driver Shank Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 34137
- Zoro # G0482535
- UPC # 084705341378
- Country of Origin Germany
- Category Nut Drivers
Dimensions
Nut Driver Hex Size | 7/32 in |
Nut Driver Overall Length | 9 13/32 in |
Nut Driver Shank Length | 5 in |
Hex Size | 7/32 |
Details
SAE or Metric | SAE |
Nonsparking | No |
Item | Nut Driver |
Nut Driver Handle Color | Black/Red |
Insulated | No |
Nut Driver Shank Material | Alloy Steel |
Nut Driver Handle Material | Multi-Component |
Magnetic/Nonmagnetic | Nonmagnetic |
Nut Driver Shank Style | Solid Round |
Nut Holding | No |
ESD Safe | No |
Nut Driver Handle Design | Ergonomic |
Tether Capable | Tether Capable |
Screwdriver and Nut Driver Grouping | Nut Drivers |
Insulated / Uninsulated | Uninsulated |
Tether Style | Tether Capable |
Description
Nut Driver, ESD Safe No, Insulated No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Hole Detector, Extra Small, 2.8mm (178-393)
- XCELITE 4 in Diagonal Cutting Plier Flush Cut Pointed Nose Uninsulated (MS545VN)
- L.H. DOTTIE L.H. Dottie 4-1/2'' Die (4'' Conduit) (HPD412)
- WIHA 1/4 in Drive Insulated Socket 3/8 in, Hex, SAE (31342)
- WIHA Insulated Nut Driver 16.0mm (32240)
- WIHA Precision Nut Driver, Metric, 1.5mm (26510)
- WIHA Nut Driver, 10.0mm, Solid, Ergo, 5 in. (34126)
- WIHA Precision Nut Driver, Metric, 3mm, 2-7/16in (26530)
- WIHA Precision Nut Driver, SAE, 1/4 in, 2-7/16in (26563)
- WIHA Nut Driver, 3/8 in., Solid, Ergo, 5 in. (34141)
- WESTWARD Nut Driver, SAE, Solid Round, 1/4" (401L20)
- Wiha Screwdrivers and Nutdrivers