Shop All Nut Driver Sets
Wiha
Nut Driver, 7/16 in., Solid, Ergo, Ins, 5 in.
Mfr # 32273
Zoro # G1833115
product price: $14.62
/ea
$14.62
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Measurement Type SAE
- Insulated / Uninsulated Insulated
- Number of Pieces 1
- Standards ASTM F1505, IEC 900, ISO, NFPA 70E, VDE 0680
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 32273
- Zoro # G1833115
- UPC # 084705322735
- Country of Origin Germany
- Category Nut Driver Sets
Dimensions
Nut Driver Shank Length | 5 in |
Nut Driver Overall Length | 9 1/2 in |
Nut Driver Hex Size | 7/16 in |
Shank Length | 5 in |
Overall Length | 9 1/2 in |
Tip Size | 7/16 in |
Hex Size | 11/25 in |
Shank Diameter | 0.437 in |
For Fastener Size | 11/25 in |
Description
Solid Round Shank Nut Driver, Tip Size 7/16 in, Bolt Clearance 5/16 in, Shank Length 5 in, Insulated, SAE, Solid Round, Fastener Holding No, For Fastener Size 11/25 in, ESD Safe No, Insulated Yes, Magnetized Tip No, Non-Magnetic Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN 3/8" Drive Sockets, 1/4" to 3/8" Socket Adapter, Fractional & Metric, 1 pcs, Black Oxide (CMMT13030)
- GUARDAIR Pistol Grip Air Gun, 36" Extension (80LJ036AA)
- FREUD O-Flute Down Spiral Bit, 1/4" dia. (74-206)
- MITUTOYO Gage, Us Standard (950-203)
- WIHA Precision Nut Driver Set, 8 Pieces, SAE (26591)
- WIHA Prec. Screwdriver, Slotted, 1.0mm x 1-5/8 (26010)
- WIHA Nut Driver Set, 5 Pieces, Metric, Solid, Ins (32291)
- WIHA Nut Driver, 9/16 in., Solid, Ergo, Ins, 5 in. (32278)
- WIHA Precision Screwdriver Set, Torx(R), 6 pcs. (26790)
- WIHA Precision Screwdriver, Phillips, #0x3 in. (26108)
- MOODY TOOL Fixed ESD Hex Driver Set, 6 Pc (58-0349)
- Wiha Screwdrivers and Nutdrivers