Shop All Nut Drivers
Wiha
Nut Driver, 7/16 in., Solid, Ergo, 5 in.
Mfr # 34142
Zoro # G2588083
Sold in multiples of 10 for $109.50
$109.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Nut Holding No
- Screwdriver and Nut Driver Grouping Nut Drivers
- Insulated No
- Nut Driver Handle Design Ergonomic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiha
- MFR # 34142
- Zoro # G2588083
- UPC # 084705341422
- Country of Origin Germany
- Category Nut Drivers
Dimensions
Nut Driver Shank Length | 5 in |
Nut Driver Overall Length | 9-11/16 in |
Nut Driver Hex Size | 7/16 in |
Hex Size | 7/16 |
Details
SAE or Metric | SAE |
Nut Holding | No |
Screwdriver and Nut Driver Grouping | Nut Drivers |
Insulated | No |
Nut Driver Handle Design | Ergonomic |
Insulated / Uninsulated | Uninsulated |
ESD Safe | No |
Nonsparking | No |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Magnetic/Nonmagnetic | Nonmagnetic |
Nut Driver Shank Material | Alloy Steel |
Nut Driver Shank Style | Solid Round |
Item | Nut Driver |
Nut Driver Handle Color | Black/Red |
Nut Driver Handle Material | Multi-Component |
Tether Style | Tether Capable |
Description
Nut Driver, ESD Safe No, Insulated No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Precision Nut Driver, SAE, 5/32in, 2-7/16in (26539)
- DEWALT RAPID LOAD(R) Accessory Sets with ToughCase(R)+ (DWAMF1235RL)
- BOSCH 4-Cutter Hammer Drill Bit 1-1/8" x 36"L, Spline (HC4063)
- COBRA CARBIDE Burr End Cut, Diamond Cut Fiberglass Router, 1/4, Style B, Overall Length: 3" (12167)
- WIHA Nut Driver, 3/8 in., Solid, Ergo, 5 in. (34141)
- WIHA Precision Nut Driver, Metric, 5mm, 2-7/16in (26550)
- WIHA Insulated Nut Driver 5/32" (32255)
- WIHA Nut Driver, 1/4 in., Solid, Ergo, 5 in. (34138)
- WIHA Precision Nut Driver, Metric, 4mm, 2-7/16in (26540)
- WIHA Precision Nut Driver, Metric, 4.5mm (26545)
- MALCO CRHEX Hex Drivers with 14 516 in and 516 38 in hex sizes Set of 5 (CRHEXKIT1)
- Wiha Nut Drivers